Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Caddy |
Eaton |
Catalog Number |
8P24SM |
BP8E24 |
Manufacturer Number |
8P24SM |
BP-8-E-2-4 |
Category |
Emt Fittings -
Emt Fitting Tools & Accy.
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Caddy (Straps Only)
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121702 - Cable clips
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782856112587 |
00781011192754 |
Weight per package |
0.06 (lbs/each) |
0.0006 (lbs/each) |
Description |
8P24SM SPST 1/2" Cond to 1/8"-1/4" Side Mount
H-PSM Conduit to Flange Clip, Side Mount, 1/2" Emt, 0.709"–0.866" Od, 0.125"–0.25" Flange
|
BP8E24 SPRG 1/2", 15LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.06LBS, Conduit Size: 0.5" Emt, Push-Type Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.68 (Each) |
$3.01 (Each) |
Carton/Reel |
$267.61 (100 Each) |
$3.01 (1 Each) |
Standard Packaging/Reel |
$267.61 (100 Each) |
$301.46 (100 Each) |
|
Material |
Spring Steel |
Cold Rolled High Carbon Steel |
|
Finish |
nVent CADDY Armour |
Zinc Phosphate |
|
Outer Diameter |
18-22 |
- |
Size |
- |
1/2 In (EMT) |
|
Description |
SPST 1/2" COND TO 1/8"-1/4" SIDE MOUNT |
SPRG 1/2",15LB CNDT TO BM FSTNR,1/8-1/4 FLNG |
extra long description |
NVENT EFS 8P24SM CADDY 8P24SM P7 |
B-LINE BP-8-E-2-4 CONDUIT TO BM FS, |
Features |
- |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
Long Description |
H-PSM Conduit to Flange Clip, Side Mount, 1/2" EMT, 0.709"–0.866" OD, 0.125"–0.25" Flange |
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.06lbs, Conduit size: 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size |
Product Type |
Caddy 8P24SM P7 |
Conduit to BM FS, 1/2" Emt, 1/8" to 1/4" Flange |
Short Description |
CADDY 8P24SM P7 |
- |
Special Features |
CONDUIT CLIP,1/2 FLANGE 1/8-1/4 SIDE MOUNT |
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Ultimate Static Load Capacity 15 Lb |
|
dimensions |
- |
1.0000 IN X 1.0000 IN X 1.0000 IN |
EMT Conduit Size |
0.5 |
- |
media |
Yes |
- |
orientation |
Side Mount |
- |
|
Brand |
nVent CADDY |
FASTENERS |
Manufacturers Part Number |
8P24SM |
BP-8-E-2-4 |
sub brand |
CADDY |
- |
|
Category Description |
CADDY (STRAPS ONLY) |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Push In Clamps |
Conduit to beam fastener |
|
Application |
Electrical Fixing and Fastening; Datacom and Low Voltage |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
standard |
None |
UL/cUL Listed |