Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
BMM6033SQ |
BMM6033SQ |
Manufacturer Number |
BMM603-3SQ |
BMM6033SQ |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Accy, Fuseholders & Fuseblocks -
Fuseholders & Fuseblks
|
Classification |
Fuse Blocks, Fuse Holders
|
Fuses & Fuse Accessories
|
UNSPSC |
39121624 - Fuse holder
|
-
|
UPC/EAN/GTIN |
00051712486477 |
051712486477 |
Weight per package |
0.1 (lbs/each) |
0.1 (lbs/each) |
Description |
BMM6033SQ 3P Midget Fuse Block W/Screw&QC
Eaton Bussmann Series BMM Fuse Blocks, 30 A, Three-Pole, Screw/Quick Connect, 200 Kaic, 600 V
|
BMM6033SQ Midget Fuse Block W/Screw & QC - 3 Pole
Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" X 1-1/2" (10X38MM) Fuses For Use With, 1-1/2 X 13/32 In;10 X 38 MM Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, Din Rail Mount;Panel Mount, 3 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 In;95 MM Overall Height, 0.8 In;20 MM Overall Length, 1.3 In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.92 (Each) |
$28.55 (Each) |
Carton/Reel |
$199.60 (5 Each) |
$28.55 (1 Each) |
Standard Packaging/Reel |
$199.60 (5 Each) |
$142.75 (5 Each) |
|
amperage rating |
30 A |
- |
connection |
Screw/Quick Connect |
- |
Current Rating |
- |
30 A |
Material |
- |
Thermoplastic (Base);Thermoplastic (Cover);Zinc Plated Steel (Screws and Pressure Plate);Tin Plated Bimetallic Copper (Terminal);Tin Plated Bimetallic Copper (Clip) |
Voltage Rating |
600 V |
600 V |
Wire Size |
- |
10 to 18 AWG |
|
Overall Length |
- |
0.8 in;20 mm |
|
Description |
3P MIDGET FUSE BLOCK W/SCREW&QC |
MIDGET FUSE BLOCK W/SCREW & QC - 3 POLE |
extra long description |
BUSS BMM603-3SQ MIDGET FUSE BLOCK W |
- |
Features |
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there |
Modular style fuse blocks for use with supplementary 13/32” x 1-1/2” (10x38mm) fuses. These new Bussmann fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design. 1-, 2-, 3-pole units factory assembled. Single-pole units snap together to create desired number of poles. |
Long Description |
Eaton Bussmann series BMM fuse blocks, 30 A, Three-pole, Screw/quick connect, 200 kAIC, 600 V |
Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" x 1-1/2" (10x38mm) Fuses For Use With, 1-1/2 x 13/32 in;10 x 38 mm Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, DIN Rail Mount;Panel Mount, 3 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 in;95 mm Overall Height, 0.8 in;20 mm Overall Length, 1.3 in |
Product Type |
Midget Fuse Block W/ Screw & QC 3 Pole |
Fuse Block |
Short Description |
- |
Fuse Block, 30 A, 0.8 in (L) |
Special Features |
W-Screw- Quick Connector |
Available in 1-, 2- and 3-Pole Configurations to Meet Stocking Requirements;Blocks are Fully Modular with a Snap-Together Design that Provides Tool-Less Assembly Of Multiple Pole Blocks At Point-Of-Use to Reduce Inventory and Save Assembly Time and Labor;Din-Rail and Panel Mount Versatility Allows One Product to Be Used for Multiple Applications, Lowering Inventory Cost. Compact Footprint Consumes Minimal Panel Space;Optional See-Through Cover Enhances Safety with Ip20 Finger-Safe Protection, Lockout/Tagou |
|
Connection Type |
- |
Screw |
dimensions |
0.0010 IN X 0.0010 IN X 0.0010 IN |
- |
for use with |
- |
Supplementary 13/32" x 1-1/2" (10x38mm) Fuses |
Fuse Size |
- |
1-1/2 x 13/32 in;10 x 38 mm |
Fuse Type |
- |
Midget |
includes |
- |
Cover |
media |
Yes |
- |
Mounting Type |
- |
DIN Rail Mount;Panel Mount |
Operating Temperature Range |
- |
-40 to +120 °C |
Overall Height |
- |
3.7 in;95 mm |
Overall Width |
- |
1.3 in;33 mm |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Recognized E14853 - IZLT2;CSA Certified 47235-6225-01;CE Certified;RoHS Compliant;Conflict Mineral Free;REACH Declaration Available Upon Request |
|
Brand |
Eaton |
Edison Fuses |
Manufacturers Part Number |
BMM603-3SQ |
BMM6033SQ |
|
Category Description |
FUSE BLOCKS,FUSE HOLDERS |
Fuses & Fuse Accessories |
Type |
Fuse Blocks |
- |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
standard |
Contact Manufacturer,CSA Certified,UL Recognized,RoHS Compliant,CE Marked |