Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
BLD6089SWHR |
BLD606930WHR |
Manufacturer Number |
BLD6089SWHR |
BLD606930WHR |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083826803 |
00080083826780 |
Weight per package |
1.2 (lbs/each) |
1.25 (lbs/each) |
Description |
BLD6089SWHR 6" 10W Led Surface Mount 27-5K 812 Lumens
6" Backlit Led Downlight, 800 Lumens Selectable, 2700K-5000K, 120V
|
BLD606930WHR 6" 8W Led Surface Mount 30K 700LM
6 Inch, Surface Mount Led Downlight, 3000K, 90 Cri, 700 Lumen, 120V, 8.2 W, Matte White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.27 (Each) |
$20.95 (Each) |
Carton/Reel |
$32.27 (1 Each) |
$20.95 (1 Each) |
Standard Packaging/Reel |
$32.27 (1 Each) |
$20.95 (1 Each) |
|
amperage rating |
- |
0.07A |
Lamp Type |
- |
LED |
Voltage Rating |
- |
120V |
Wattage |
- |
8W |
|
Description |
6" 10W LED SURFACE MOUNT 27-5K 812 LUMENS |
6" 8W LED SURFACE MOUNT 30K 700LM |
extra long description |
CLS BLD6089SWHR BLD6, 800 LM, 90 CR |
CLS BLD606930WHR BLD 6 IN, 600LM, 9 |
Long Description |
6" Backlit LED Downlight, 800 lumens Selectable, 2700K-5000K, 120V |
6 Inch, Surface Mount LED Downlight, 3000K, 90 CRI, 700 Lumen, 120V, 8.2 W, Matte White |
Product Type |
BLD6, 800 LM, 90 Cri Sel CCT, WH, R |
BLD 6 In, 600LM, 90 Cri 3000K, WH R |
Special Features |
Select from 5 CCTs via switch, 2700K, 3000K, 3500K, 4000K, 5000K CCT |
Low profile surface downlight with wide distribution |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
BLD6089SWHR |
BLD606930WHR |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
BLD6 LED |
BLD6 LED |
|
Application |
lighting |
lighting |
standard |
- |
RoHS Compliant;Energy Star Certified;Title 24 Compliant;Wet Locations Listed;Damp Locations Listed;cULus Listed |