Item Comparison: BKG3M400, BKHKD400

Item

BKG3M400 - PRX MCB Kit PDG33M 400A 480V 65KAIC Convertible - Eaton

BKG3M400
PRX MCB Kit PDG33M 400A 480V 65KAIC Convertible

$1889.76 Each

$1,889.76 (1 Each)

QTY:
Each
Add
BKHKD400 - PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram - Eaton

BKHKD400
PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram

$2039.25 Each

$2,039.25 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 20 3
Vendor Eaton Eaton
Catalog Number BKG3M400 BKHKD400
Manufacturer Number BKG3M400 BKHKD400
Category Enhanced Commodity Codes - Distribution Equipment Modular & Group Metering - Main Circuit Breaker Modules
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362638 00786689030971
Weight per package 20 (lbs/each) 12 (lbs/each)
Description BKG3M400 PRX MCB Kit PDG33M 400A 480V 65KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XM Convertible, 400a
BKHKD400 PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, HKD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 400a
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,889.76 (Each) $2,039.25 (Each)
Carton/Reel $1,889.76 (1 Each) $2,039.25 (1 Each)
Standard Packaging/Reel $1,889.76 (1 Each) $2,039.25 (1 Each)
amperage rating 400A -
Phase Single-phase, three-phase Single-phase, three-phase
Description PRX MCB KIT PDG33M 400A 480V 65KAIC CONVERTIBLE PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM
extra long description ETN BKG3M400 Eaton PRX MCB KIT, PD ETN BKHKD400 PRL1A/2A Main BKR KIT
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XM CONVERTIBLE, 400A Eaton Pow-R-stock series Main circuit breaker kit, HKD circuit bkr type, Top and Bottom Mounting, Top and Bottom, Single- or three-phase, 400A
Product Type Eaton PRX MCB Kit, PDG3XM Convert, 400a PRL1A/2A Main BKR Kit 480V 1_3PH HKD3400
dimensions 22.0000 IN X 9.0000 IN X 5.0000 IN 5.5000 IN X 5.5000 IN X 10.0000 IN
media Yes Yes
Brand Eaton Eaton
Manufacturers Part Number BKG3M400 BKHKD400
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting - Top, bottom
standard UL 67,NEMA Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat