Item Comparison: BKG3G400, BKKD400

Item

BKG3G400 - PRX MCB Kit PDG33G 400A 480V 35KAIC Convertible - Eaton

BKG3G400
PRX MCB Kit PDG33G 400A 480V 35KAIC Convertible

$1531.32 Each

$1,531.32 (1 Each)

QTY:
Each
Add
BKKD400 - PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram - Eaton

BKKD400
PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram

$1445.86 Each

$1,445.86 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 443 51
Vendor Eaton Eaton
Catalog Number BKG3G400 BKKD400
Manufacturer Number BKG3G400 BKKD400
Category Enhanced Commodity Codes - Distribution Equipment Modular & Group Metering - Main Circuit Breaker Modules
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362591 00786689030933
Weight per package 20 (lbs/each) 12 (lbs/each)
Description BKG3G400 PRX MCB Kit PDG33G 400A 480V 35KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG Convertible, 400a
BKKD400 PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 CM Length, 10.16 CM Width, 76.20 CM Height, KD Breaker, 12 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,531.32 (Each) $1,445.86 (Each)
Carton/Reel $1,531.32 (1 Each) $1,445.86 (1 Each)
Standard Packaging/Reel $1,531.32 (1 Each) $1,445.86 (1 Each)
amperage rating 400A -
Number of Phases - 1;3
Phase Single-phase, three-phase Single-phase, three-phase
Height - 76.20 cm
Length - 15.24 cm
Width - 10.16 cm
Description PRX MCB KIT PDG33G 400A 480V 35KAIC CONVERTIBLE PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM
extra long description ETN BKG3G400 Eaton PRX MCB KIT, PD ETN BKKD400 PRL1A/2A Main BKR KIT 4
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG CONVERTIBLE, 400A Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 cm Length, 10.16 cm Width, 76.20 cm Height, KD Breaker, 12 lb
Product Type Eaton PRX MCB Kit, PDG3XG Convert, 400a Circuit Breaker Kit
Short Description - 400A, 480V Circuit Breaker Kit, Universal Mount, KD Circuit Breaker
circuit breaker type - KD Breaker
dimensions 22.0000 IN X 9.0000 IN X 5.0000 IN 5.5000 IN X 5.5000 IN X 10.0000 IN
media Yes Yes
Mounting Type - Universal
package quantity - 12 CT
Brand Eaton Eaton Corp
Manufacturers Part Number BKG3G400 BKKD400
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Weight - 12 lb
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting - Top, bottom
standard UL 67,NEMA Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat