Item Comparison: BKG2G150, BKFD150

Item

BKG2G150 - PRX MCB Kit PDG23G 150A 480V 35KAIC Convertible - Eaton

BKG2G150
PRX MCB Kit PDG23G 150A 480V 35KAIC Convertible

$947.14 Each

$947.14 (1 Each)

QTY:
Each
Add
BKFD150 - PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram - Eaton

BKFD150
PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram

$949.04 Each

$949.04 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 131 13
Vendor Eaton Eaton
Catalog Number BKG2G150 BKFD150
Manufacturer Number BKG2G150 BKFD150
Category Enhanced Commodity Codes - Distribution Equipment Modular & Group Metering - Main Circuit Breaker Modules
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362416 00786689030896
Weight per package 20 (lbs/each) 12 (lbs/each)
Description BKG2G150 PRX MCB Kit PDG23G 150A 480V 35KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG Convertible, 150a
BKFD150 PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, FD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 150a
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $947.14 (Each) $949.04 (Each)
Carton/Reel $947.14 (1 Each) $949.04 (1 Each)
Standard Packaging/Reel $947.14 (1 Each) $949.04 (1 Each)
amperage rating 150 A -
Phase Single-phase, three-phase Single-phase, three-phase
Description PRX MCB KIT PDG23G 150A 480V 35KAIC CONVERTIBLE PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM
extra long description ETN BKG2G150 Eaton PRX MCB KIT, PD ETN BKFD150 PRL1A/2A Main BKR KIT 4
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG CONVERTIBLE, 150A Eaton Pow-R-stock series Main circuit breaker kit, FD circuit bkr type, Top and Bottom Mounting, Top and Bottom, Single- or three-phase, 150A
Product Type Eaton PRX MCB Kit, PDG2XG Convert, 150a PRL1A/2A Main BKR Kit 480V 1_3PH FD3150
dimensions 22.0000 IN X 9.0000 IN X 5.0000 IN 3.9000 IN X 4.1300 IN X 6.0000 IN
media Yes Yes
Brand Eaton Eaton
Manufacturers Part Number BKG2G150 BKFD150
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting - Top, bottom
standard UL 67,NEMA Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat