Item Comparison: BKED100, BKED100B

Item

BKED100 - PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram - Eaton

BKED100
PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram

$485.65 Each

$485.65 (1 Each)

QTY:
Each
Add
BKED100B - Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Bott - Eaton

BKED100B
Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Bott

$330.23 Each

$330.23 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 46 0
Vendor Eaton Eaton
Catalog Number BKED100 BKED100B
Manufacturer Number BKED100 BKED100B
Category Modular & Group Metering - Main Circuit Breaker Modules Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689030704 00786687009597
Weight per package 12 (lbs/each) 5 (lbs/each)
Description BKED100 PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 CM Length, 10.16 CM Width, 76.20 CM Height, Ed Breaker, 12 LB
BKED100B Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Bott
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Bottom MTG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $485.65 (Each) $330.23 (Each)
Carton/Reel $485.65 (1 Each) $330.23 (1 Each)
Standard Packaging/Reel $485.65 (1 Each) $330.23 (1 Each)
Number of Phases 1;3 -
Phase Single-phase, three-phase -
Height 76.20 cm -
Length 15.24 cm -
Width 10.16 cm -
Description PRL1A/2A UNIVERSAL MAIN BKR KIT 240V 1 OR 3PH FRAM MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 100A ED BOTT
extra long description ETN BKED100 PRL1A/2A Main BKR KIT 2 ETN BKED100B MCB/SFB KIT 240V 1_3PH
Features Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 cm Length, 10.16 cm Width, 76.20 cm Height, ED Breaker, 12 lb Eaton MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 100A ED BOTTOM MTG
Product Type Circuit Breaker Kit MCB/SFB Kit 240V 1_3PH 100A Ed BTM MTG
Short Description Circuit Breaker Kit, Universal Mount, ED Circuit Breaker -
circuit breaker type ED Breaker -
dimensions 3.9000 IN X 4.1300 IN X 6.0000 IN 3.9000 IN X 4.1300 IN X 6.0000 IN
media Yes Yes
Mounting Type Universal -
package quantity 12 CT -
Brand Eaton Corp Eaton
Manufacturers Part Number BKED100 BKED100B
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Weight 12 lb -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting Top, bottom -
standard UL Listed UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat