Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nutone |
Edwards |
Catalog Number |
BK125LWH |
C212W2L |
Manufacturer Number |
BK125LWH |
C212W-2L |
Category |
Chimes, Intercoms, Xfrmers, Va -
Chimes & Doorbell Buttons
|
Chimes, Intercoms, Xfrmers, Va -
Chimes & Doorbell Buttons
|
Classification |
Pushbuttons & Chimes
|
Pushbuttons & Chimes
|
UNSPSC |
46171605 - Door chimes
|
46171605 - Door chimes
|
UPC/EAN/GTIN |
00784891030062 |
00782640200278 |
Weight per package |
48 (lbs/each) |
1.9 (lbs/each) |
Description |
BK125LWH One 2-Note, White Door Chime 2 Pushbuttons Lit
Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
|
C212W2L 2-Entr Chime Kit Lighted
Builder Chimes Kit, Illuminated Pushbutton, White, 0.625 A, 16 V Ac, 1.9 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.72 (Each) |
$24.85 (Each) |
Carton/Reel |
$27.72 (1 Each) |
$24.85 (1 Each) |
Standard Packaging/Reel |
$665.28 (24 Each) |
$24.85 (1 Each) |
|
Current Rating |
- |
0.625 A |
Material |
Plastic |
- |
Voltage Rating |
16 V |
16 V ac |
|
Color |
White |
White |
Housing Material |
Plastic |
Plastic |
|
Height |
5 in |
- |
Length |
2 in |
- |
Size |
5 IN Width X 2 IN Depth X 9 IN Height |
7.25W x 4.375H x 2.0D inch |
Width |
9 in |
- |
|
Description |
ONE 2-NOTE, WHITE DOOR CHIME 2 PUSHBUTTONS LIT |
2-ENTR CHIME KIT LIGHTED |
extra long description |
- |
EDW C212W-2L CHIME KIT |
Features |
High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect |
Edwards Builders Chime Kits consist of an Edwards two entrance chime, a 16V transformer, and two pushbuttons (option of either illuminated or non-illuminated). |
Long Description |
Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 0.0800 lb/EA |
Builder Chimes Kit, Illuminated Pushbutton, White, 0.625 A, 16 V ac, 1.9 lb/EA |
Product Type |
Door Chime, Nutone, Two-Note, 5 In W X 2 In D X 9 In HT, 16 V |
Chime Kit |
Short Description |
Builder Chimes Kit, Lighted Pushbutton(2), White, 16 V, Screw Mount |
Builder Chimes Kit, Illuminated Push Buttons, White, 16 VAC |
Special Features |
Mounting Nut to Facilitate Installation |
- |
|
Button Type |
Lighted Pushbutton |
Illuminated Pushbutton |
for use with |
Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door |
- |
includes |
C905 Transformer |
- |
LIGHTING |
Yes |
- |
Mounting Type |
Screw Mount |
- |
Number of Pushbuttons |
2 |
- |
package quantity |
24 PK |
1 EA |
Power Source |
Battery |
- |
Wire/Wireless |
Wired |
- |
|
|
Brand |
Broan/Nutone LLC |
Edwards |
Manufacturers Part Number |
BK125LWH |
C212W-2L |
|
Category Description |
PUSHBUTTONS & CHIMES |
PUSHBUTTONS & CHIMES |
Type |
Two-Note |
Two Entrance Kit |
|
Weight |
0.0800 lb/EA |
1.9 lb/EA |
|
Application |
For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door |
- |
Energy Star |
yes |
- |
Mounting |
SURFACE |