Item Comparison: BGR1, 30292

Item

BGR1 - B-Cap Wire Connector, BGR Green Grounding, 50/Box - Buchanan

BGR1
B-Cap Wire Connector, BGR Green Grounding, 50/Box

$0.3741 Each

$187.05 (500 Each)

QTY:
Each
Add
30292 - Greenie Grounding Wire Conn, 92 Green, 500/Bag - Ideal

30292
Greenie Grounding Wire Conn, 92 Green, 500/Bag

$0.24119 Each

$1,205.95 (5000 Each)

QTY:
Each
Add
Nacogdoches 250 0
All Stores 12,750 41,000
Vendor Buchanan Ideal
Catalog Number BGR1 30292
Manufacturer Number BGR-1 30-292
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789453651 00783250302925
Weight per package 0.42 (lbs/each) 3.45 (lbs/each)
Description BGR1 B-Cap Wire Connector, BGR Green Grounding, 50/Box
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 LB
30292 Greenie Grounding Wire Conn, 92 Green, 500/Bag
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB
Minimum Order QTY 50 Units 500 Units
Unit/Foot $0.37 (Each) $0.24 (Each)
Carton/Reel $18.70 (50 Each) $120.60 (500 Each)
Standard Packaging/Reel $187.05 (500 Each) $1,205.95 (5000 Each)
Material Flame-retardant Polypropelene Polypropylene
Number of Conductors 2 to 5 2 to 5
Voltage Rating - 600
Color Green Green
Insulation Color Green Green
Description B-CAP WIRE CONNECTOR, BGR GREEN GROUNDING, 50/BOX GREENIE GROUNDING WIRE CONN, 92 GREEN, 500/BAG
extra long description IDEAL BGR-1 BGR GREEN GROUND, 50 BO IDEAL 30-292 GREENIE GROUNDING 92,
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam
Long Description Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 lb Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V ac, 0.01 lb
Product Type Wire Connector Twist-On Wire Connector
Short Description Wire Connector, Green, 14 - 10 AWG, 50 per box Twist-On Wire Connector, Green, 14 - 10 AWG, 500 per bag
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations Designed for Making Ground Connections and Bonding Non-Metallic Sheathed Cable
Maximum Conductor Size (5) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating - 600 V ac
Minimum Conductor Size (2) #14 AWG -
package quantity 50 BX 500 CT;5000 PK
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number BGR-1 30-292
sub brand B-Cap(R) Greenie(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type - Twist-On
minimum qty 50 500
Weight 0.01 lb 0.01 lb
Application Grounding and Bonding Applications Insulating or Joining 2 or more grounding or bonding conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 467 Listed, RoHS CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat