Item Comparison: 30092, BGR1

Item

30092 - Greenie Grounding Wire Conn, 92 Green, 100/Box - Ideal

30092
Greenie Grounding Wire Conn, 92 Green, 100/Box

$0.35913 Each

$359.13 (1000 Each)

QTY:
Each
Add
BGR1 - B-Cap Wire Connector, BGR Green Grounding, 50/Box - Buchanan

BGR1
B-Cap Wire Connector, BGR Green Grounding, 50/Box

$0.3741 Each

$187.05 (500 Each)

QTY:
Each
Add
Nacogdoches 0 250
All Stores 40,700 12,750
Vendor Ideal Buchanan
Catalog Number 30092 BGR1
Manufacturer Number 30-092 BGR-1
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250300921 00781789453651
Weight per package 0.74 (lbs/each) 0.42 (lbs/each)
Description 30092 Greenie Grounding Wire Conn, 92 Green, 100/Box
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB
BGR1 B-Cap Wire Connector, BGR Green Grounding, 50/Box
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 LB
Minimum Order QTY 100 Units 50 Units
Unit/Foot $0.36 (Each) $0.37 (Each)
Carton/Reel $35.91 (100 Each) $18.70 (50 Each)
Standard Packaging/Reel $359.13 (1000 Each) $187.05 (500 Each)
Material Polypropylene Flame-retardant Polypropelene
Number of Conductors 2 to 5 2 to 5
Voltage Rating 600 -
Color Green Green
Insulation Color Green Green
Description GREENIE GROUNDING WIRE CONN, 92 GREEN, 100/BOX B-CAP WIRE CONNECTOR, BGR GREEN GROUNDING, 50/BOX
extra long description IDEAL 30-092 GREENIE GROUNDING 92, IDEAL BGR-1 BGR GREEN GROUND, 50 BO
Features The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V ac, 0.01 lb Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 lb
Product Type Twist-On Wire Connector Wire Connector
Short Description Twist-On Wire Connector, Green, 14 - 10 AWG, 500 per bag Wire Connector, Green, 14 - 10 AWG, 50 per box
Special Features Designed for Making Ground Connections and Bonding Non-Metallic Sheathed Cable Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Maximum Conductor Size - (5) #12 AWG
Maximum Operating Temperature - +105 °C;+221 °F
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size - (2) #14 AWG
package quantity 100 CT;1000 PK 50 BX
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number 30-092 BGR-1
sub brand Greenie(R) B-Cap(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Twist-On -
minimum qty 100 50
Weight 0.01 lb 0.01 lb
Application Insulating or Joining 2 or more conductors Grounding and Bonding Applications
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant CSA C22.2 #188, UL 467 Listed, RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat