Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BG20U24 |
20M24 |
Manufacturer Number |
BG20U24 |
20M24 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Emt Fittings -
Emt Fitting Tools & Accy.
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Caddy (Straps Only)
|
UNSPSC |
39121311 - Electrical fittings
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781011186807 |
00782856162209 |
Weight per package |
0.1 (lbs/each) |
0.2 (lbs/each) |
Description |
BG20U24 SPRG 1-1/4", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 In Length, Zinc Phosphate, 0.1 LB
|
20M24 SPST 1-1/4" Cond to Flange
Em-M Conduit/Pipe to Flange Clip, Spring ST. 1 1/4" Emt, 1/8"–1/4" Flange
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.43 (Each) |
$4.52 (Each) |
Carton/Reel |
$4.43 (1 Each) |
$226.22 (50 Each) |
Standard Packaging/Reel |
$221.59 (50 Each) |
$226.22 (50 Each) |
|
Material |
Cold Rolled High Carbon Steel |
Spring Steel |
|
Finish |
Zinc Phosphate |
nVent CADDY Armour |
|
Length |
1-1/4 in |
- |
Outer Diameter |
- |
35-42 |
Size |
1-1/4 In Conduit |
- |
|
Description |
SPRG 1-1/4",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG |
SPST 1-1/4" COND TO FLANGE |
extra long description |
B-LINE BG-20-U-2-4 CONDUIT TO BM FS |
NVENT EFS 20M24 M CONDUIT-FLG 1 1/4 |
Features |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
- |
Long Description |
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 in Length, Zinc Phosphate, 0.1 lb |
EM-M Conduit/Pipe to Flange Clip, Spring St. 1 1/4" EMT, 1/8"–1/4" Flange |
Product Type |
Conduit to Beam Fastener |
M Conduit-FLG 1 1/4" Emt 1/8"–1/4" FLG |
Short Description |
Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1-1/4 in, Zinc Phosphate, Guide-Rite |
M CONDUIT-FLG 1 1/4" EMT 1/8"– |
Special Features |
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb |
CONDUIT CLIP,1 1/4CONDUIT,1/8 TO 1/4 IN FLANGE |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
EMT Conduit Size |
- |
1.25 |
for use with |
Fasteners;Conduit Fasteners |
- |
media |
- |
Yes |
package quantity |
100 BX |
- |
Standards Met |
cULus Listed |
- |
|
|
Brand |
Cooper B-Line/Cable Tray |
nVent CADDY |
Manufacturers Part Number |
BG-20-U-2-4 |
20M24 |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
CADDY (STRAPS ONLY) |
Type |
Conduit to beam fastener |
Snap Close Clamps |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Electrical Fixing and Fastening; Datacom and Low Voltage |
standard |
UL/cUL Listed |
cULus® |