Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
BXE100 |
BE1 |
Manufacturer Number |
BXE-100 |
BE1 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121320 - Electrical box extension
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00781747411006 |
00018997401601 |
Weight per package |
1 (lbs/each) |
0.04 (lbs/each) |
Description |
BXE100 1G PVC SW BX Ext Ring
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2-7/8 In Length, 1-7/8 In Width, 1 Gang, Screw Mount;Nail Tab Mount, 1 LB/Ea
|
BE1 1G PVC SW BX Ext Ring
Box Extender, Plastic, BE1 Model, Rectangular, 2.21 In Length, 1.81 In Width, 1 Outlet, 1 Gang, Recessed Wall Mount, 0.04 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.38 (Each) |
$2.43 (Each) |
Carton/Reel |
$34.61 (25 Each) |
$60.82 (25 Each) |
Standard Packaging/Reel |
$138.45 (100 Each) |
$608.20 (250 Each) |
|
insulation |
Yes |
- |
Material |
PVC |
Plastic |
Number of Gangs |
1 |
1 |
Shape |
- |
Rectangular |
|
Color |
White |
White |
Finish |
Natural |
- |
|
Length |
2-7/8 in |
2.21 in |
Size |
2-7/8 |
L(4.188) x W(2.313) x H(1.813) |
Width |
1-7/8 in |
1.81 in |
|
Description |
1G PVC SW BX EXT RING |
1G PVC SW BX EXT RING |
extra long description |
BPT BXE-100 BOX EXTENDER |
ARL BE1 BOX EXTENDER |
Features |
Problem Solver: Simplify and correct box setbacks with the non-conductive box extender. |
Arlington’s non-conductive box extendersextend set back metal or non-metallicelectrical boxes up to 1-1/2 inches, the easy way!They work with any single gang deviceand most steel and non-metallic outletboxes, and provide a level, fullysupported wiring device that’s flush withthe wall surface. In steel boxes theyprevent arcing and shorting by creating a barrier between the box and devicescrews.Our newest box extender, the BE1X, hasa slightly larger flange that provides extradevice support when the wall open |
Long Description |
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2-7/8 in Length, 1-7/8 in Width, 1 Gang, Screw Mount;Nail Tab Mount, 1 lb/EA |
Box Extender, Plastic, BE1 Model, Rectangular, 2.21 in Length, 1.81 in Width, 1 outlet, 1 Gang, Recessed Wall Mount, 0.04 lb |
Product Type |
Box Extender |
Box Extender |
Short Description |
Box Extender, PVC, Natural, White, 1 Gang |
Box Extenders, Plastic |
Special Features |
Does not require trimming and is completely hidden by faceplate |
Made of Heavy-Duty Non-Conductive Plastic - Alloy |
|
Cable Entry |
Single rectangular entry point |
- |
Cable Entry Type |
Single Rectangular Entry Point |
- |
for use with |
Metallic or Nonmetallic Electrical Boxes |
4 in Square Electrical Box |
Knockouts |
0 |
- |
media |
Yes |
Yes |
Mounting Type |
Screw Mount;Nail Tab Mount |
Recessed Wall Mount |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
25 CT |
25 CA;250 PK |
Standards Met |
UL mA;NEMA FB-1;UL E216710;UL UL514C |
Ul;CSA |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
BXE-100 |
BE1 |
Model |
- |
BE1 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
SINGLE GANG |
Box Extender |
|
|
Application |
For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box. |
For AC - MCI-A - HCF steel and aluminum cable |
Mounting |
Screw or nail Tab |
Recessed Wall |
standard |
UL |
cULus |