Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Gardner Bender |
Buchanan |
Catalog Number |
MS575 |
BCS2JR |
Manufacturer Number |
MS-575 |
BCS2-JR |
Category |
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31162404 - Hardware staples
|
39121705 - Cable clamp and staple
|
UPC/EAN/GTIN |
00032076655754 |
00781789455730 |
Weight per package |
3.002 (lbs/each) |
2.706 (lbs/each) |
Description |
MS575 Metal Staple 3 Cond 9/16" 500/Box
Staple, 9/16 In Size, Graphite Metallic Steel, 1-1/4 In Length, 10 LB
|
BCS2JR Carbon Steel Staple, 9/16" X 1-1/4", 400/Jar
Staple, 9/16 X 1-1/4 In Size, Carbon Steel, 9/16 In Length, Sharp Point Style, 2.71 LB
|
|
Minimum Order QTY |
500 Units |
1 Unit |
Unit/Foot |
$0.02 (Each) |
$18.85 (Each) |
Carton/Reel |
$9.69 (500 Each) |
$18.85 (1 Each) |
Standard Packaging/Reel |
$96.90 (5000 Each) |
$113.10 (6 Each) |
|
Material |
Graphite Metallic Steel |
Carbon Steel |
|
Finish |
Graphite Metallic |
- |
|
Length |
3 in |
9/16 in |
Size |
9/16 in |
9/16 x 1-1/4 in |
|
Description |
METAL STAPLE 3 COND 9/16" 500/BOX |
CARBON STEEL STAPLE, 9/16" X 1-1/4", 400/JAR |
extra long description |
- |
IDEAL BCS2-JR 400 PC, 9 16 STAPLES |
Features |
These 1-1/4 in. x 9/16 in. Graphite Metallic Steel Staples are designed to secure 14/3, 12/3 and 10/3 NM cables. These strong steel staples feature burr free, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and manufactured to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA. |
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion |
Long Description |
Staple, 9/16 In Size, Graphite Metallic Steel, 1-1/4 In Length, 10 LB |
Staple, 9/16 x 1-1/4 in Size, Carbon Steel, 9/16 in Length, Sharp Point Style, 2.71 lb |
Product Type |
Staple |
Staple |
Short Description |
Staple, 9/16 in, Graphite Metallic Steel, 3 in Length |
Staple, 9/16 x 1-1/4 in, Carbon Steel, 400 JR |
Special Features |
- |
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion |
|
|
Cable Type |
- |
ROMEX® , Non-Metallic And Underground Feeder Cable |
package quantity |
500 BX |
400 JR |
Point Style |
- |
Sharp |
Standards Met |
- |
RoHS Compliant |
|
Brand |
GB Electrical |
Buchanan |
Manufacturers Part Number |
MS-575 |
BCS2-JR |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |