Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
SPC |
Buchanan |
Catalog Number |
100P5 |
BCS1JR |
Manufacturer Number |
N/A |
BCS1-JR |
Category |
Unassigned
|
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
-
|
39121705 - Cable clamp and staple
|
UPC/EAN/GTIN |
N/A |
00781789455723 |
Weight per package |
0.004 (lbs/each) |
2.637 (lbs/each) |
Description |
100P5 Staple 100 P5 Viking Nob
|
BCS1JR Carbon Steel Staple, 1/2" X 1", 500/Jar
Staple, 1/2 X 1 In Size, Carbon Steel, 1/2 In Length, Sharp Point Style, 2.64 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.03 (Each) |
$24.99 (Each) |
Carton/Reel |
$255.20 (10000 Each) |
$149.94 (6 Each) |
Standard Packaging/Reel |
$255.20 (10000 Each) |
$149.94 (6 Each) |
|
|
Length |
- |
1/2 in |
Size |
- |
1/2 x 1 in |
|
Description |
STAPLE 100 P5 VIKING NOB |
CARBON STEEL STAPLE, 1/2" X 1", 500/JAR |
extra long description |
- |
IDEAL BCS1-JR 500 PC, 1 2 STAPLE |
Features |
- |
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion |
Long Description |
- |
Staple, 1/2 x 1 in Size, Carbon Steel, 1/2 in Length, Sharp Point Style, 2.64 lb |
Product Type |
- |
Staple |
Short Description |
- |
Staple, 1/2 x 1 in, Carbon Steel, 500 JR |
Special Features |
- |
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion |
|
|
Cable Type |
- |
ROMEX® , Non-Metallic And Underground Feeder Cable |
package quantity |
- |
500 JR |
Point Style |
- |
Sharp |
Standards Met |
- |
RoHS Compliant |
|
Brand |
- |
Buchanan |
Manufacturers Part Number |
- |
BCS1-JR |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |