Item Comparison: BB423, H23

Item

BB423 - SPRG 2-1/2" - 3-5/8" MTL STD Box SPRT BRKT - Eaton

BB423
SPRG 2-1/2" - 3-5/8" MTL STD Box SPRT BRKT

$2.9869 Each

$298.69 (100 Each)

QTY:
Each
Add
H23 - Steel 2-1/2" or 3-1/2" Quick Mount Box Support - Nvent Caddy

H23
Steel 2-1/2" or 3-1/2" Quick Mount Box Support

$1.4966 Each

$149.66 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 15,511 117
Vendor Eaton Nvent Caddy
Catalog Number BB423 H23
Manufacturer Number BB4-23 H23
Category SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Anchor and Fasteners - Anchors & Fasteners
Classification Box Support Box Support
UNSPSC 39121702 - Cable clips 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00781011181901 00782856490463
Weight per package 0.137 (lbs/each) 17.8 (lbs/each)
Description BB423 SPRG 2-1/2" - 3-5/8" MTL STD Box SPRT BRKT
Box Support Bracket, Pre-Galvanized Steel, Electrical Box Support Bracket Style, 0.137 LB
H23 Steel 2-1/2" or 3-1/2" Quick Mount Box Support
Electrical Box Bracket to Stud, 2 1/2", 3 5/8" Wall Depth
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.99 (Each) $1.50 (Each)
Carton/Reel $2.99 (1 Each) $1.50 (1 Each)
Standard Packaging/Reel $298.69 (100 Each) $149.66 (100 Each)
Material Pre-Galvanized Steel Steel
Finish Pre-Galvanized Pre-Galvanized
Style Electrical Box Support Bracket -
Description SPRG 2-1/2" - 3-5/8" MTL STD BOX SPRT BRKT STEEL 2-1/2" OR 3-1/2" QUICK MOUNT BOX SUPPORT
extra long description B-LINE BB4-23 BOX SPT, 2 1/2", 3 1/ NVENT EFS H23 BRACKET,MOUNTING, OUT
Features When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs. -
Long Description Box Support Bracket, Pre-Galvanized Steel, Electrical Box Support Bracket Style, 0.137 lb Electrical Box Bracket to Stud, 2 1/2", 3 5/8" Wall Depth
Product Type Box Support Bracket Bracket, Mounting, Outlet X to
Short Description Box Support Bracket Electrical Box Bracket to Stud
Special Features - BRACKET,MOUNTING, OUTLET X TO METAL STUD
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
package quantity 100 BX -
Standards Met cULus Listed -
Made in USA yes -
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BB4-23 -
sub brand - CADDY
Category Description BOX SUPPORT BOX SUPPORT
Type Box support bracket and accessories Stud Mounted Box Brackets
Status - Inactive
Weight 0.137 lb -
Application Fasteners;Stud/Box Fasteners;Supports 4 in or 4-11/16 in Square Boxes Datacom and Low Voltage; Electrical Fixing and Fastening
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat