Item Comparison: BARE8S0L500, BARE8S0L1000

Item

BARE8S0L500 - Bare Cu #8 Sol 500 - Copper

BARE8S0L500
Bare Cu #8 Sol 500

$0.53201 Foot

$266.00 (500 Feet)

QTY:
Feet
Add
BARE8S0L1000 - Bare Cu #8 Sol 1000 - Copper

BARE8S0L1000
Bare Cu #8 Sol 1000

$0.53201 Foot

$532.01 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 500 0
All Stores 380,755 7,532
Vendor Copper Copper
Catalog Number BARE8S0L500 BARE8S0L1000
Manufacturer Number 10632802 10632804
Category Bare Copper Wire - Soft Drawn-Sol (Solid) Bare Copper Wire - Soft Drawn-Sol (Solid)
Classification Bare Copper Wire Bare Copper Wire
UNSPSC 26121645 - Bare copper electrical cable 26121517 - Copper wire
UPC/EAN/GTIN 00032886334306 00032886334337
Weight per package 0.05 (lbs/ft) 0.05 (lbs/ft)
Description BARE8S0L500 Bare Cu #8 Sol 500
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
BARE8S0L1000 Bare Cu #8 Sol 1000
Cu Bare 8 Sol SD 1000SP
Minimum Order QTY 500 1,000
Unit/Foot $0.53 (Foot) $0.53 (Foot)
Carton/Reel $266.00 (500 Feet) $532.01 (1000 Feet)
Standard Packaging/Reel $266.00 (500 Feet) $532.01 (1000 Feet)
Conductor Size #8 AWG 8
Current Rating 95 A -
Number of Conductors 1 1
Conductor Material Copper CU
Length 500 1000
Overall Length 500 ft -
Additional Information Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers -
Description BARE CU #8 SOL 500 BARE CU #8 SOL 1000
extra long description SWC 10632802 10 SOLID SD CU BARE SWC 10632804 CU BARE 8 SOL SD 1000S
Long Description Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction. CU BARE 8 SOL SD 1000SP
Product Type Bare Copper Wire Cu Bare 8 Sol SD 1000SP
Short Description Bare Copper Wire, 8 AWG, 95 A, 500 ft -
Maximum Operating Temperature +75 °C -
Minimum Operating Temperature +25 °C -
outside diameter 128.5 mil -
Standards Met ASTM -
strands 1 1
Made in USA yes -
Brand Southwire Southwire
Manufacturers Part Number 10632802 10632804
Category Description BARE COPPER WIRE BARE COPPER WIRE
minimum qty 500 1000
Package Type Spool -
Weight 50 lb/1000 ft -
Application Electrical and Substation -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat