Nacogdoches |
400 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
BARE4S0L200 |
BARE4S0L1000 |
Manufacturer Number |
10644302 |
10644351 |
Category |
Bare Copper Wire -
Soft Drawn-Sol (Solid)
|
Bare Copper Wire -
Soft Drawn-Sol (Solid)
|
Classification |
Bare Copper Wire
|
Bare Copper Wire
|
UNSPSC |
26121645 - Bare copper electrical cable
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886334542 |
00032886334535 |
Weight per package |
0.126 (lbs/ft) |
0.126 (lbs/ft) |
Description |
BARE4S0L200 Bare Cu #4 Sol 200
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
|
BARE4S0L1000 Bare Cu #4 Sol 1000
Cu Bare 4 Sol SD 1000R
|
|
Minimum Order QTY |
200 |
1,000 |
Unit/Foot |
$1.35 (Foot) |
$1.35 (Foot) |
Carton/Reel |
$270.10 (200 Feet) |
$1,350.51 (1000 Feet) |
Standard Packaging/Reel |
$270.10 (200 Feet) |
$1,350.51 (1000 Feet) |
|
Conductor Size |
#4 AWG |
#4 AWG |
Current Rating |
170 A |
170 A |
Number of Conductors |
1 |
1 |
|
Conductor Material |
Copper |
Copper |
|
Length |
200 |
1000 |
Overall Length |
200 ft |
1000 ft |
|
Additional Information |
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers |
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers |
Description |
BARE CU #4 SOL 200 |
BARE CU #4 SOL 1000 |
extra long description |
SWC 10644302 6 SOLID SD CU BARE |
SWC 10644351 CU BARE 4 SOL SD 1000R |
Long Description |
Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction. |
CU BARE 4 SOL SD 1000R |
Product Type |
Bare Copper Wire |
Bare Copper Wire |
Short Description |
Bare Copper Wire, 4 AWG, 170 A, 200 ft |
Bare Copper Wire, 4 AWG, 170 A, 1000 ft |
|
Maximum Operating Temperature |
+75 °C |
+75 °C |
Minimum Operating Temperature |
+25 °C |
+25 °C |
outside diameter |
204.3 mil |
204.3 mil |
Standards Met |
ASTM |
ASTM |
strands |
1 |
1 |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
10644302 |
10644351 |
|
Category Description |
BARE COPPER WIRE |
BARE COPPER WIRE |
|
|
Package Type |
Spool |
Reel |
Weight |
126.3 lb/1000 ft |
126.3 lb/1000 ft |
|
Application |
Electrical and Substation |
Electrical and Substation |