Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
BARE40ST1000 |
BARE40STPCS |
Manufacturer Number |
13673950 |
BARE40STPCS |
Category |
Bare Copper Wire -
Soft Drawn-STR (Stranded)
|
Bare Copper Wire -
Soft Drawn-STR (Stranded)
|
Classification |
Bare Copper Wire
|
Bare Copper Wire
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886337932 |
03288699990 |
Weight per package |
0.653 (lbs/ft) |
0.653 (lbs/ft) |
Description |
BARE40ST1000 Bare Cu 4/0 STR 1000
Cu Bare 4/0-19 Comb/Unilay SD 1000R
|
BARE40STPCS Bare Cu 4/0 STR PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4/0 Awg Conductor Size, 480 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 In Outside Diameter, Carton Package Type, Astm Standards Met, 653/1000 LB/FT Weight
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$6.11 (Foot) |
$6.11 (Foot) |
Carton/Reel |
$6,105.55 (1000 Feet) |
$6.11 (1 Feet) |
Standard Packaging/Reel |
$6,105.55 (1000 Feet) |
$6.11 (1 Feet) |
|
Conductor Size |
4/0 |
4/0 AWG |
Current Rating |
- |
480 A |
Number of Conductors |
1 |
- |
|
Conductor Material |
CU |
Copper |
|
|
Additional Information |
- |
Concentric-Lay/Combination Unilay Stranded |
Description |
BARE CU 4/0 STR 1000 |
BARE CU 4/0 STR PCS |
extra long description |
SWC 13673950 CU BARE 4/0-19 COMB/UN |
- |
Long Description |
CU BARE 4/0-19 COMB/UNILAY SD 1000R |
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 4/0 AWG Conductor Size, 480 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 in Outside Diameter, Carton Package Type, ASTM Standards Met, 653/1000 lb/ft Weight |
Product Type |
Cu Bare 4/0-19 Comb/Unilay SD 1000R |
Bare Copper Cable |
Short Description |
- |
Bare Copper Cable, 19 Strands, 4/0 AWG, 480A |
|
Maximum Operating Temperature |
- |
+25 °C |
Number of Strands |
- |
19 |
outside diameter |
- |
0.528 in |
Standards Met |
- |
ASTM |
strands |
19 |
- |
|
|
Brand |
Copper |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
13673950 |
BARE40STPCS |
|
Category Description |
BARE COPPER WIRE |
BARE COPPER WIRE |
|
|
Package Type |
- |
Carton |
Weight |
- |
653/1000 lb/ft |
|
Application |
- |
Uninsulated Hook UPS;Jumpers;Grounds |