Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
BARE40STPCS |
BARE40ST500 |
Manufacturer Number |
BARE40STPCS |
13673951 |
Category |
Enhanced Commodity Codes -
Wire
|
Bare Copper Wire -
Soft Drawn-STR (Stranded)
|
Classification |
Bare Copper Wire
|
Bare Copper Wire
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
03288699990 |
00032886337925 |
Weight per package |
0.653 (lbs/ft) |
0.653 (lbs/ft) |
Description |
BARE40STPCS Bare Cu 4/0 STR PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4/0 Awg Conductor Size, 480 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 In Outside Diameter, Carton Package Type, Astm Standards Met, 653/1000 LB/FT Weight
|
BARE40ST500 Bare Cu 4/0 STR 500
Cu Bare 4/0-19 Comb/Unilay SD 500R
|
|
Minimum Order QTY |
10 Units |
500 |
Unit/Foot |
$5.66 (Foot) |
$5.66 (Foot) |
Carton/Reel |
$5.66 (1 Feet) |
$2,830.21 (500 Feet) |
Standard Packaging/Reel |
$5.66 (1 Feet) |
$2,830.21 (500 Feet) |
|
Conductor Size |
4/0 AWG |
4/0 |
Current Rating |
480 A |
- |
Number of Conductors |
- |
1 |
|
Conductor Material |
Copper |
CU |
|
|
Additional Information |
Concentric-Lay/Combination Unilay Stranded |
- |
Description |
BARE CU 4/0 STR PCS |
BARE CU 4/0 STR 500 |
extra long description |
- |
SWC 13673951 CU BARE 4/0-19 COMB/UN |
Long Description |
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 4/0 AWG Conductor Size, 480 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 in Outside Diameter, Carton Package Type, ASTM Standards Met, 653/1000 lb/ft Weight |
CU BARE 4/0-19 COMB/UNILAY SD 500R |
Product Type |
Bare Copper Cable |
Cu Bare 4/0-19 Comb/Unilay SD 500R |
Short Description |
Bare Copper Cable, 19 Strands, 4/0 AWG, 480A |
- |
|
Maximum Operating Temperature |
+25 °C |
- |
Number of Strands |
19 |
- |
outside diameter |
0.528 in |
- |
Standards Met |
ASTM |
- |
strands |
- |
19 |
|
|
Brand |
SOUTHWIRE COMPANY |
Copper |
Manufacturers Part Number |
BARE40STPCS |
13673951 |
|
Category Description |
BARE COPPER WIRE |
BARE COPPER WIRE |
|
|
Package Type |
Carton |
- |
Weight |
653/1000 lb/ft |
- |
|
Application |
Uninsulated Hook UPS;Jumpers;Grounds |