Item Comparison: BARE2S0L125, BARE2S0LPCS

Item

BARE2S0L125 - Bare Cu #2 Sol 125 - Copper

BARE2S0L125
Bare Cu #2 Sol 125

$1.94715 Foot

$243.39 (125 Feet)

QTY:
Feet
Add
BARE2S0LPCS - Bare Cu #2 Sol PCS - Copper

BARE2S0LPCS
Bare Cu #2 Sol PCS

$1.94715 Foot

$1.95 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 8,321 3,590
Vendor Copper Copper
Catalog Number BARE2S0L125 BARE2S0LPCS
Manufacturer Number 10650002 BARE2S0LPCS
Category Bare Copper Wire - Soft Drawn-Sol (Solid) Enhanced Commodity Codes - Wire
Classification Bare Copper Wire Bare Copper Wire
UNSPSC 26121645 - Bare copper electrical cable -
UPC/EAN/GTIN 00032886334603 03288699997
Weight per package 0.201 (lbs/ft) 0.201 (lbs/ft)
Description BARE2S0L125 Bare Cu #2 Sol 125
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
BARE2S0LPCS Bare Cu #2 Sol PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 2 Awg Conductor Size, 230 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 7 - Strands, 0.292 In Outside Diameter, Carton Package Type, Astm Standards Met, 205/1000 LB/FT Weight
Minimum Order QTY 125 10 Units
Unit/Foot $1.95 (Foot) $1.95 (Foot)
Carton/Reel $243.39 (125 Feet) $1.95 (1 Feet)
Standard Packaging/Reel $243.39 (125 Feet) $1.95 (1 Feet)
Conductor Size #2 AWG 2 AWG
Current Rating 230 A 230 A
Number of Conductors 1 -
Conductor Material Copper Copper
Length 125 -
Overall Length 125 ft -
Additional Information Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers Concentric-Lay/Combination Unilay Stranded
Description BARE CU #2 SOL 125 BARE CU #2 SOL PCS
extra long description SWC 10650002 4 SOLID SD CU BARE -
Long Description Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction. Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 2 AWG Conductor Size, 230 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 7 - Strands, 0.292 in Outside Diameter, Carton Package Type, ASTM Standards Met, 205/1000 lb/ft Weight
Product Type Bare Copper Wire Bare Copper Cable
Short Description Bare Copper Wire, 2 AWG, 230 A, 125 ft Bare Copper Cable, 7 Strands, 2 AWG, 230A
Maximum Operating Temperature +75 °C +25 °C
Minimum Operating Temperature +25 °C -
Number of Strands - 7
outside diameter 257.6 mil 0.292 in
Standards Met ASTM ASTM
strands 1 -
Made in USA yes yes
Brand Southwire SOUTHWIRE COMPANY
Manufacturers Part Number 10650002 BARE2S0LPCS
Category Description BARE COPPER WIRE BARE COPPER WIRE
Package Type Spool Carton
Weight 200.9 lb/1000 ft 205/1000 lb/ft
Application Electrical and Substation Construction Uninsulated Hook UPS;Jumpers;Grounds
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat