Item Comparison: BAB2125, BAB2125

Item

BAB2125 - BAB2125 BKR A - Eaton

BAB2125
BAB2125 BKR A

$460.13 Each

$460.13 (1 Each)

QTY:
Each
Add
BAB2125 - Etn 2P 125A 120/240 Bolt On - SPC

BAB2125
Etn 2P 125A 120/240 Bolt On

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 191 0
Vendor Eaton SPC
Catalog Number BAB2125 BAB2125
Manufacturer Number BAB2125 N/A
Category Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Unassigned
Classification Panelboard Branch Breakers N/A
UNSPSC 39121603 - Miniature circuit breakers -
UPC/EAN/GTIN 00786679303054 88163098308
Weight per package 0.75 (lbs/each) 0.75 (lbs/each)
Description BAB2125 BAB2125 BKR A
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
BAB2125 Etn 2P 125A 120/240 Bolt On
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $460.13 (Each) $0.00 (Each)
Carton/Reel $460.13 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $460.13 (1 Each) $0.00 (1 Each)
amperage rating 125 A -
Current Rating 125 A -
interrupt rating 10 kAIC -
Poles 2 -
Voltage Rating 120/240 V ac -
Overall Length 3.8 in -
Description BAB2125 BKR A ETN 2P 125A 120/240 BOLT ON
extra long description ETN BAB2125 BAB BREAKER 2P 125A MAX -
Features Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide -
Long Description Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 4.8 in Overall Height, 3.8 in Overall Length, 2.1 in Overall Width, 0.75 lb -
Product Type Thermal Magnetic Circuit Breaker -
Short Description 2P Thermal Magnetic Circuit Breaker, 125 A, 120/240 VAC -
Special Features Bolt-on mounting -
circuit breaker type Thermal Magnetic Circuit Breaker -
dimensions 3.8000 IN X 2.3000 IN X 4.8000 IN -
for use with Circuit Protection -
media Yes -
Mounting Type Bolt-On -
Overall Height 4.8 in -
Overall Width 2.1 in -
Standards Met UL Listed;CSA Certified;IGCC Standards 4897 -
Trip Type Non-Interchangeable -
Tripping Mechanism Non-Interchangeable -
Brand Eaton Corp -
Manufacturers Part Number BAB2125 -
Category Description PANELBOARD BRANCH BREAKERS Fuses & Fuse Accessories
Type Thermal magnetic circuit breakers -
Weight 0.75 lb -
Application Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other -
standard CSA Certified,UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat