Nacogdoches |
150 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Legrand-Pass & Seymour |
Catalog Number |
B620K |
S120HAC |
Manufacturer Number |
B620K |
S120HAC |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481100850 |
00785007206937 |
Weight per package |
0.685 (lbs/each) |
0.6192 (lbs/each) |
Description |
B620K 4"NM Clngbox&Adjhngr
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
|
S120HAC PL BX 4 RND CLG Hanger Bar
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mount, 2.1875 In Height, 4 In Diameter, 0.62 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.81 (Each) |
$6.55 (Each) |
Carton/Reel |
$360.44 (75 Each) |
$327.48 (50 Each) |
Standard Packaging/Reel |
$360.44 (75 Each) |
$327.48 (50 Each) |
|
insulation |
- |
Flush |
Material |
Polycarbonate |
Thermoplastic |
Shape |
Round |
Round |
|
|
Diameter |
4 in;101.6 mm |
4 in |
Height |
2-1/4 in |
2.1875 in |
Size |
- |
4 Round |
|
Construction |
- |
Thermoplastic |
Description |
4"NM CLNGBOX&ADJHNGR |
PL BX 4 RND CLG HANGER BAR |
extra long description |
ABB B620K RND CEIL-BX 20CU DIA4IN P |
P&S S120HAC PL BX 4 RND CLG HANGER |
Features |
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger |
4" Round Ceiling Box with a bar hanger that adjusts to 16" or 24" joist spacing. It has four Auto/Clamps. It is constructed with impact-resisitant Noryl thermoplastic, making it virtually unbreakable and non-conductive. Its depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling. 50 pack. |
Long Description |
Ceiling Box, Polycarbonate Material, Blue, 20 cu.in Capacity, Round, Adjustable Bar Hanger, 2-1/4 in Height, 4 in Diameter, 68.5 lb/100 |
Ceiling Box, ThermoPlastic, Gray, 20.5 cu.in Capacity, Round, 1 outlet, Wall Mount, 2.1875 in Height, 4 in Diameter, 0.62 lb/EA |
Product Type |
Ceiling Box |
PL BX 4 RND CLG Hanger Bar |
Short Description |
Ceiling Box, Polycarbonate, Blue, 20 cu.in |
4" Round Ceiling Box, Thermoplastic, Gray, 20.5 cu.in, Nail On Box |
Special Features |
- |
Ceiling Box with Bar Hanger |
|
Cable Entry |
- |
No |
Knockouts |
0 |
- |
Mounting Type |
Adjustable Bar Hanger |
Wall Mount |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
75 CT |
10 CT;50 PK |
Standards Met |
UL E11461 Listed |
UL Listed;ECCN: EAR99 |
|
|
Brand |
Thomas & Betts |
Pass & Seymour/Legrand |
Manufacturers Part Number |
B620K |
S1-20-HAC |
sub brand |
Carlon(R) |
Pass & Seymour |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Ceiling Boxes |
Plastic Box |
|
Weight |
68.5 lb/100 |
0.62 lb/EA |
|
Application |
Suitable for Fixture Support Up to 50 Lbs |
Ceiling Box |
Capacity |
20 cu.in |
20.5 cu.in |
Mounting |
ADJUSTABLE BAR HANGER |
WALL MOUNT |
standard |
UL E11461 |
UL Listed |