Nacogdoches |
150 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon |
Catalog Number |
B620K |
N423C95V |
Manufacturer Number |
B620K |
N-423-C-95-V |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00034481100850 |
00785991017762 |
Weight per package |
0.685 (lbs/each) |
0.625 (lbs/each) |
Description |
B620K 4"NM Clngbox&Adjhngr
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
|
N423C95V 4" Box W/Bar HNGR &CLMP
Ceiling Box, Non-Metallic Material, Black, 22.5 Cu.In Capacity, Round, Angled Side Nails, 2-1/2 In Height, 4 In Diameter, 62.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.81 (Each) |
$5.05 (Each) |
Carton/Reel |
$360.44 (75 Each) |
$252.32 (50 Each) |
Standard Packaging/Reel |
$360.44 (75 Each) |
$252.32 (50 Each) |
|
Material |
Polycarbonate |
Non-Metallic |
Shape |
Round |
Round |
|
|
Diameter |
4 in;101.6 mm |
4 in;101.6 mm |
Height |
2-1/4 in |
2-1/2 in |
|
Description |
4"NM CLNGBOX&ADJHNGR |
4" BOX W/BAR HNGR &CLMP |
extra long description |
ABB B620K RND CEIL-BX 20CU DIA4IN P |
ABB N-423-C-95-V RND CEIL-BX 22.5CU |
Features |
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger |
Round Ceiling Box, Volume 22.5 Cubic Inches, Diameter 4 Inches, Depth 2-1/2 Inches, Color Black, Material Polycarbonate, Mounting Means 16 Inch Bar Hanger 12-1/4 Inch Minimum to 19 Inch Maximum, with V Clamp, with Molded Fast Clamp |
Long Description |
Ceiling Box, Polycarbonate Material, Blue, 20 cu.in Capacity, Round, Adjustable Bar Hanger, 2-1/4 in Height, 4 in Diameter, 68.5 lb/100 |
Ceiling Box, Non-Metallic Material, Black, 22.5 cu.in Capacity, Round, Angled Side Nails, 2-1/2 in Height, 4 in Diameter, 62.5 lb/100 |
Product Type |
Ceiling Box |
Ceiling Box |
Short Description |
Ceiling Box, Polycarbonate, Blue, 20 cu.in |
Ceiling Box, Non-Metallic, Black, 22.5 cu.in |
Special Features |
- |
Molded fast clamps |
|
Knockouts |
0 |
0 |
Mounting Type |
Adjustable Bar Hanger |
Angled Side Nails |
package quantity |
75 CT |
50 CT |
Standards Met |
UL E11461 Listed |
UL E11461 Listed |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
B620K |
N-423-C-95-V |
sub brand |
Carlon(R) |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Ceiling Boxes |
Ceiling Boxes |
|
Weight |
68.5 lb/100 |
62.5 lb/100 |
|
Application |
Suitable for Fixture Support Up to 50 Lbs |
Suitable for Fixture Support Up to 50 Lbs |
Capacity |
20 cu.in |
22.5 cu.in |
Mounting |
ADJUSTABLE BAR HANGER |
Angled side nails |
standard |
UL E11461 |
UL E11461 |