Nacogdoches |
145 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B620K |
EZ20CHL |
Manufacturer Number |
B620K |
EZ20CHL |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00034481100850 |
00088700970618 |
Weight per package |
0.685 (lbs/each) |
0.19 (lbs/each) |
Description |
B620K 4"NM Clngbox&Adjhngr
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
|
EZ20CHL Ez 20 Cu-In. Ceiling Box Hanger
Cantex EZ20CHL 20 Cu. In. Ez Box Residential Ceiling Box With Long Hanger Bar and Wire Clamps Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.81 (Each) |
$4.65 (Each) |
Carton/Reel |
$360.44 (75 Each) |
$348.86 (75 Each) |
Standard Packaging/Reel |
$360.44 (75 Each) |
$348.86 (75 Each) |
|
Material |
Polycarbonate |
Polycarbonate |
Shape |
Round |
- |
|
|
Diameter |
4 in;101.6 mm |
- |
Height |
2-1/4 in |
- |
Size |
- |
4 in. in diameter |
|
Construction |
- |
new work |
Description |
4"NM CLNGBOX&ADJHNGR |
EZ 20 CU-IN. CEILING BOX HANGER |
extra long description |
ABB B620K RND CEIL-BX 20CU DIA4IN P |
CTX EZ20CHL 20 CU IN CEIL BOX 14-24 |
Features |
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger |
CANTEX EZ20CHL EZ BOX is a 20 cu. in. new work (new construction) residential ceiling box with an attached long bar hanger for extra support and adjustability. EZ20CH is for residential and light commercial ceiling applications. |
Long Description |
Ceiling Box, Polycarbonate Material, Blue, 20 cu.in Capacity, Round, Adjustable Bar Hanger, 2-1/4 in Height, 4 in Diameter, 68.5 lb/100 |
CANTEX EZ20CHL 20 cu. in. EZ BOX Residential Ceiling Box with Long Hanger Bar and Wire Clamps Black |
Product Type |
Ceiling Box |
20 Cu In Ceil Box 14-24HGR |
Short Description |
Ceiling Box, Polycarbonate, Blue, 20 cu.in |
- |
Special Features |
- |
longer hanger bar |
|
Knockouts |
0 |
- |
Mounting Type |
Adjustable Bar Hanger |
- |
package quantity |
75 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B620K |
EZ20CHL |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Ceiling Boxes |
new work ceiling box w/longer hanger bar |
|
|
Application |
Suitable for Fixture Support Up to 50 Lbs |
new work ceiling box w/longer hanger bar |
Capacity |
20 cu.in |
- |
Mounting |
ADJUSTABLE BAR HANGER |
hanger bar |
standard |
UL E11461 |
ETL, 2-Hour Fire Rated |