Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Legrand-Pass & Seymour |
Catalog Number |
B618RR |
C118WAC |
Manufacturer Number |
B618RR |
C118WAC |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481194064 |
00785007206876 |
Weight per package |
0.25 (lbs/each) |
0.2176 (lbs/each) |
Description |
B618RR 4-1/4RND 3/0-4/0 PVC Ceiling BX
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
|
C118WAC PL BX RND CLG 3.75 SWG BRKT Ow
Old Work Box, Thermoplastic, Black, 18 Cu.In Capacity, 1 Gang, Round, 1 Outlet, Ceiling Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.22 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.28 (Each) |
$6.56 (Each) |
Carton/Reel |
$321.04 (75 Each) |
$328.23 (50 Each) |
Standard Packaging/Reel |
$321.04 (75 Each) |
$328.23 (50 Each) |
|
insulation |
- |
Flush |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
1 |
Shape |
- |
Round |
|
|
Height |
- |
2.71 in |
Length |
- |
3.75 in |
Size |
- |
3.75 x 2.25 x 2.71 |
Width |
- |
2.25 in |
|
Construction |
- |
Noryl |
Description |
4-1/4RND 3/0-4/0 PVC CEILING BX |
PL BX RND CLG 3.75 SWG BRKT OW |
extra long description |
ABB B618RR 3/0 - 4/0 OLD WORK BOX |
P&S C118WAC PL BX RND CLG 3.75 SWG |
Features |
- |
3 3/4" Round Old Work Box with Swing brackets for mounting that adjust from 1 1/4" down to 1/8". Four Auto/Clamps, Includes Device mounting holes. 50 pack. |
Long Description |
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps |
Old Work Box, ThermoPlastic, Black, 18 cu.in Capacity, 1 Gang, Round, 1 outlet, Ceiling Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.22 lb/EA |
Product Type |
3/0 - 4/0 Old Work Box |
PL BX RND CLG 3.75 SWG BRKT Ow |
Short Description |
- |
Old Work Box, Thermoplastic, Black, 18 cu.in |
Special Features |
- |
Standard Depth Wall Plate without Unsightly Gap between Plate and Wall Surface;New Longer Wwing Brackets have Greater Reach to Clamp onto Oversize Cutouts;Combination Slotted/PhilLips Head Swing Bracket Screws;Include Exclusive Auto/Clamp Feature |
|
Cable Entry |
- |
No |
for use with |
- |
In-Wall Use;In-Ceiling Use for Supporting Weights up to up to 6 lbs |
Knockouts |
true |
- |
Mounting Type |
- |
Ceiling Mount |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
- |
10 CT;50 PK |
Standards Met |
- |
UL Listed;ECCN: EAR99 |
|
|
Brand |
Carlon / Nutek |
Pass & Seymour/Legrand |
Manufacturers Part Number |
B618RR |
C1-18-WAC |
sub brand |
- |
Pass & Seymour |
|
Category Description |
PLASTIC BOXES |
WEATHERPROOF BOXES & COVERS |
Type |
Round Old Work Box |
Plastic Box |
|
|
Application |
Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures |
Ceiling Box |
Capacity |
- |
18 cu.in |
Mounting |
Swing clamps |
Ceiling mount |
standard |
- |
UL Listed |