Item Comparison: B618RR, B618RUPC

Item

B618RR - 4-1/4RND 3/0-4/0 PVC Ceiling BX - Carlon

B618RR
4-1/4RND 3/0-4/0 PVC Ceiling BX

$4.2805 Each

$321.04 (75 Each)

QTY:
Each
Add
B618RUPC - 4-1/4" Round NM Workbox&Retainers - Carlon / Nutek

B618RUPC
4-1/4" Round NM Workbox&Retainers

$3.0472 Each

$304.72 (100 Each)

QTY:
Each
Add
Nacogdoches 31 0
All Stores 27,363 0
Vendor Carlon Carlon / Nutek
Catalog Number B618RR B618RUPC
Manufacturer Number B618RR B618RUPC
Category Enhanced Commodity Codes - Boxes & Covers Enhanced Commodity Codes - Boxes & Covers
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box 39121316 - Ceiling box
UPC/EAN/GTIN 00034481194064 00034481006237
Weight per package 0.25 (lbs/each) 0.225 (lbs/each)
Description B618RR 4-1/4RND 3/0-4/0 PVC Ceiling BX
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
B618RUPC 4-1/4" Round NM Workbox&Retainers
Old Work Box, Polycarbonate Material, Blue, 18 Cu.In Capacity, Round, Swing Clamps, 2.7 In Height, 4.38 In Diameter, 22.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.28 (Each) $3.05 (Each)
Carton/Reel $321.04 (75 Each) $304.72 (100 Each)
Standard Packaging/Reel $321.04 (75 Each) $304.72 (100 Each)
amperage rating - Captive Nails
Material - Polycarbonate
Shape - Round
Color Blue Blue
Diameter - 4.38 in;111.2 mm
Height - 2.7 in;68.6 mm
Description 4-1/4RND 3/0-4/0 PVC CEILING BX 4-1/4" ROUND NM WORKBOX&RETAINERS
extra long description ABB B618RR 3/0 - 4/0 OLD WORK BOX CL B618R-UPC 3/0-4/0 OLD WORK BOX
Features - Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
Long Description Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps Old Work Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Swing Clamps, 2.7 in Height, 4.38 in Diameter, 22.5 lb/100
Product Type 3/0 - 4/0 Old Work Box Old Work Box
Short Description - Old Work Box, Polycarbonate, Blue, 18 cu.in
Special Features - A Rugged Polycarbonate Construction to Withstand Extreme Temperatures;(2) 6-20 x 1-1/2 in Pan Head Screw;Swing Clamp Included
Knockouts true 0
Mounting Type - Swing Clamps
package quantity - 100 CT
Standards Met - UL E11461 Listed
Made in USA - yes
Brand Carlon / Nutek Thomas & Betts
Manufacturers Part Number B618RR B618R-UPC
sub brand - Carlon(R)
Category Description PLASTIC BOXES PLASTIC BOXES
Type Round Old Work Box Ceiling Boxes
Status - Inactive
Weight - 22.5 lb/100
Application Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures Non-metallic boxes feature a rugged polycarbonate construction to withstand extreme temperatures.
Capacity - 18 cu.in
Mounting Swing clamps Swing clamps
standard - UL E11461
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat