Nacogdoches |
455 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon / Nutek |
Catalog Number |
B520AUPC |
N423CV |
Manufacturer Number |
B520AUPC |
N-423-C-V |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00034481006213 |
00785991020687 |
Weight per package |
0.21 (lbs/each) |
0.25 (lbs/each) |
Description |
B520AUPC 4" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
|
N423CV 4/0 Nail On Plastic Box
Nail On Ceiling Box, Non-Metallic Material, Black, 22.5 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/2 In Height, 4 In Diameter, 25 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$3.60 (Each) |
Carton/Reel |
$170.04 (75 Each) |
$180.22 (50 Each) |
Standard Packaging/Reel |
$170.04 (75 Each) |
$180.22 (50 Each) |
|
Material |
Polycarbonate |
Non-Metallic |
Shape |
Round |
Round |
|
|
Diameter |
4 in;101.6 mm |
4 in;101.6 mm |
Height |
2.30 in;58.4 mm |
2-1/2 in |
|
Description |
4" NM CLNG-NAILBOX |
4/0 NAIL ON PLASTIC BOX |
extra long description |
ABB B520A-UPC 4/0 20 CU IN CEILING |
SC N-423-C-V 4 INCH DIA NAIL ON W/ |
Features |
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches |
Round Ceiling Box, Volume 22.5 Cubic Inches, Diameter 4 Inches, Depth 2-1/2 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails, with Molded V Clamp |
Long Description |
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 in Height, 4 in Diameter, 21 lb/100 |
Nail On Ceiling Box, Non-Metallic Material, Black, 22.5 cu.in Capacity, Round, Adjustable Bar Hanger, 2-1/2 in Height, 4 in Diameter, 25 lb/100 |
Product Type |
4/0 20 Cu In Ceiling Box W/Nails |
4 Inch Dia Nail On W/ V Clamp |
Short Description |
Ceiling Box, Polycarbonate, Blue |
Nail On Ceiling Box, Non-Metallic, Black, 22.5 cu.in |
Special Features |
(2) Nails Included |
Molded V clamps with installed ground strap |
|
Knockouts |
0 |
0 |
Mounting Type |
Captive Nails |
Adjustable Bar Hanger |
package quantity |
75 CT |
50 CT |
Standards Met |
UL E11461 Listed |
UL E11461 Listed |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
B520A-UPC |
N-423-C-V |
sub brand |
Carlon(R) |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Ceiling Boxes |
Ceiling Boxes |
|
Weight |
21 lb/100 |
25 lb/100 |
|
Application |
Suitable for Fixture Support Up to 50 Lbs |
Suitable for Fixture Support Up to 50 Lbs |
Capacity |
- |
22.5 cu.in |
Mounting |
Captive nails |
16 Inch adjustable bar hanger |
standard |
UL E11461 |
UL E11461 |