Nacogdoches |
491 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Legrand-Pass & Seymour |
Catalog Number |
B520AUPC |
S120RAC |
Manufacturer Number |
B520AUPC |
S120RAC |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481006213 |
00785007206975 |
Weight per package |
0.21 (lbs/each) |
0.2332 (lbs/each) |
Description |
B520AUPC 4" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
|
S120RAC PL BX 4 RND CLG Capt Nail
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mount, 2.1875 In Height, 4 In Diameter, 0.23 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$3.70 (Each) |
Carton/Reel |
$170.04 (75 Each) |
$184.77 (50 Each) |
Standard Packaging/Reel |
$170.04 (75 Each) |
$184.77 (50 Each) |
|
insulation |
- |
Flush |
Material |
Polycarbonate |
Thermoplastic |
Shape |
Round |
Round |
|
|
Diameter |
4 in;101.6 mm |
4 in |
Height |
2.30 in;58.4 mm |
2.1875 in |
Size |
- |
4 Round |
|
Construction |
- |
Thermoplastic |
Description |
4" NM CLNG-NAILBOX |
PL BX 4 RND CLG CAPT NAIL |
extra long description |
ABB B520A-UPC 4/0 20 CU IN CEILING |
P&S S120RAC PL BX 4 RND CLG CAPT NA |
Features |
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches |
4" Round Ceiling Box with two captive mounting nails and four Auto/Clamps. It is constructed of impact-resistant Noryl thermoplastic, making it virtually unbreakable and non-conductive. Its depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling. 50 pack. |
Long Description |
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 in Height, 4 in Diameter, 21 lb/100 |
Ceiling Box, ThermoPlastic, Gray, 20.5 cu.in Capacity, Round, 1 outlet, Wall Mount, 2.1875 in Height, 4 in Diameter, 0.23 lb/EA |
Product Type |
4/0 20 Cu In Ceiling Box W/Nails |
PL BX 4 RND CLG Capt Nail |
Short Description |
Ceiling Box, Polycarbonate, Blue |
4" Round Ceiling Box, Thermoplastic, Gray, 20.5 cu.in, Nail On Box |
Special Features |
(2) Nails Included |
Ceiling Box 4 in Round 2 Captive Mounting Nails;4 Auto Clamps |
|
Cable Entry |
- |
No |
Knockouts |
0 |
- |
Mounting Type |
Captive Nails |
Wall Mount |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
75 CT |
10 CT;50 PK |
Standards Met |
UL E11461 Listed |
UL Listed;ECCN: EAR99 |
|
|
Brand |
Thomas & Betts |
Pass & Seymour/Legrand |
Manufacturers Part Number |
B520A-UPC |
S1-20-RAC |
sub brand |
Carlon(R) |
Pass & Seymour |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Ceiling Boxes |
Plastic Box |
|
Weight |
21 lb/100 |
0.23 lb/EA |
|
Application |
Suitable for Fixture Support Up to 50 Lbs |
Ceiling Box |
Capacity |
- |
20.5 cu.in |
Mounting |
Captive nails |
WALL MOUNT |
standard |
UL E11461 |
UL Listed |