Nacogdoches |
491 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B520AUPC |
PC234N |
Manufacturer Number |
B520AUPC |
PC234N |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121316 - Ceiling box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481006213 |
00085339980254 |
Weight per package |
0.21 (lbs/each) |
0.24 (lbs/each) |
Description |
B520AUPC 4" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
|
PC234N 4-0 Plastic Nail On
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, PC234-N Model, 23 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 2-5/16 In Width, 4 In Diameter, 12 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$4.35 (Each) |
Carton/Reel |
$170.04 (75 Each) |
$217.62 (50 Each) |
Standard Packaging/Reel |
$170.04 (75 Each) |
$217.62 (50 Each) |
|
Material |
Polycarbonate |
Polycarbonate;Carbon Steel (Fastener) |
Shape |
Round |
Round |
|
|
Depth |
- |
2-5/16 INCH |
Diameter |
4 in;101.6 mm |
4 in |
Height |
2.30 in;58.4 mm |
- |
Width |
- |
2-5/16 in |
|
Additional Information |
- |
APPLICATION RESIDENTIAL |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
4" NM CLNG-NAILBOX |
4-0 PLASTIC NAIL ON |
extra long description |
ABB B520A-UPC 4/0 20 CU IN CEILING |
NEW WORK, CEILING FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 2-5/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; NAIL-ON MOUNTING; 50 STANDARD PACKAGE; 23 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; FLEXBOX[R] BRAND; CONTAINS FETTER RING NAIL; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; PC234-N MODEL |
Features |
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches |
- |
Long Description |
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 in Height, 4 in Diameter, 21 lb/100 |
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, PC234-N Model, 23 cu.in Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 2-5/16 in Width, 4 in Diameter, 12 lb |
Product Type |
4/0 20 Cu In Ceiling Box W/Nails |
Fixture Support Box |
Short Description |
Ceiling Box, Polycarbonate, Blue |
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener), Black, 23 cu.in |
Special Features |
(2) Nails Included |
Machine Tapped Fixture Holes;2 HR Fire Resistive Walls and Ceilings |
|
Cable Entry |
- |
Non-Metallic Sheathed Cable Clamp |
Cable Entry Type |
- |
Non-Metallic Sheathed Cable Clamp |
for use with |
- |
Non-Metallic Sheathed Cable |
Knockouts |
0 |
- |
Mounting Type |
Captive Nails |
Nail-On With Fetter Ring Nail |
package quantity |
75 CT |
50 CT |
Standards Met |
UL E11461 Listed |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
Thomas & Betts |
Allied Moulded Products |
Manufacturers Part Number |
B520A-UPC |
PC234-N |
Model |
- |
PC234-N |
sub brand |
Carlon(R) |
FlexBox(R) |
|
Category Description |
PLASTIC BOXES |
WEATHERPROOF BOXES & COVERS |
Type |
Ceiling Boxes |
New Work |
|
|
Application |
Suitable for Fixture Support Up to 50 Lbs |
New Work Residential Construction |
Approval |
- |
UL 514C |
Capacity |
- |
23 cu.in |
Mounting |
Captive nails |
Nail-On |
standard |
UL E11461 |