Nacogdoches |
260 |
260 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B520AUPC |
B520A |
Manufacturer Number |
B520AUPC |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
-
|
UPC/EAN/GTIN |
00034481006213 |
03448110004 |
Weight per package |
0.21 (lbs/each) |
0.227 (lbs/each) |
Description |
B520AUPC 4" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
|
B520A 4" NM CLNG-Nailbox
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$2.27 (Each) |
Carton/Reel |
$170.04 (75 Each) |
$170.04 (75 Each) |
Standard Packaging/Reel |
$170.04 (75 Each) |
$170.04 (75 Each) |
|
Material |
Polycarbonate |
- |
Shape |
Round |
- |
|
|
Diameter |
4 in;101.6 mm |
- |
Height |
2.30 in;58.4 mm |
- |
|
Description |
4" NM CLNG-NAILBOX |
4" NM CLNG-NAILBOX |
extra long description |
ABB B520A-UPC 4/0 20 CU IN CEILING |
- |
Features |
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches |
- |
Long Description |
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 in Height, 4 in Diameter, 21 lb/100 |
- |
Product Type |
4/0 20 Cu In Ceiling Box W/Nails |
- |
Short Description |
Ceiling Box, Polycarbonate, Blue |
- |
Special Features |
(2) Nails Included |
- |
|
Knockouts |
0 |
- |
Mounting Type |
Captive Nails |
- |
package quantity |
75 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B520A-UPC |
- |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Ceiling Boxes |
- |
|
|
|
Application |
Suitable for Fixture Support Up to 50 Lbs |
- |
Mounting |
Captive nails |
- |
standard |
UL E11461 |