Item Comparison: B520AUPC, 9351N

Item

B520AUPC - 4" NM CLNG-Nailbox - Carlon

B520AUPC
4" NM CLNG-Nailbox

$2.2672 Each

$170.04 (75 Each)

QTY:
Each
Add
9351N - 4/0 Ceiling Box - Nail On - Allied Moulded Products

9351N
4/0 Ceiling Box - Nail On

$1.939699 Each

$93.11 (48 Each)

Call nearest store for Item Price
Nacogdoches 491 0
All Stores 99,789 48
Vendor Carlon Allied Moulded Products
Catalog Number B520AUPC 9351N
Manufacturer Number B520AUPC 9351-N
Category Outlet Boxes, Covers & Hangers - Non-Metallic Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121316 - Ceiling box -
UPC/EAN/GTIN 00034481006213 08533910475
Weight per package 0.21 (lbs/each) 0.5 (lbs/each)
Description B520AUPC 4" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
9351N 4/0 Ceiling Box - Nail On
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On With Fetter Ring Nails, 2-7/16 In Width, 4 In Diameter, 24 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.27 (Each) $1.94 (Each)
Carton/Reel $170.04 (75 Each) $93.11 (48 Each)
Standard Packaging/Reel $170.04 (75 Each) $93.11 (48 Each)
Material Polycarbonate Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape Round Round
Color Blue Beige/Tan
Depth - 2-7/16 INCH
Diameter 4 in;101.6 mm 4 in
Height 2.30 in;58.4 mm -
Width - 2-7/16 in
Additional Information - Color Beige/Tan; Fixture Rating 50 Lb
Commodity Description - OUTLET BOXES - NON METALLIC
Description 4" NM CLNG-NAILBOX 4/0 CEILING BOX - NAIL ON
extra long description ABB B520A-UPC 4/0 20 CU IN CEILING ROUND CEILING, NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-7/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; FETTER RING NAILS MOUNTING; 50 STANDARD PACKAGE; 22.5 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE RATING 50 LB; 9351-N MODEL
Features Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches -
Long Description Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 in Height, 4 in Diameter, 21 lb/100 Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On with Fetter Ring Nails, 2-7/16 in Width, 4 in Diameter, 24 lb
Product Type 4/0 20 Cu In Ceiling Box W/Nails Non-Metallic Round Outlet Box
Short Description Ceiling Box, Polycarbonate, Blue Fixture Support Box, Fiberglass reinforced polyester BMC;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 22.5 cu.in
Special Features (2) Nails Included Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Cable Entry - Non-Metallic Speed Clamp
Cable Entry Type - Non-Metallic Speed Clamp
for use with - Non-Metallic Sheathed Cable
Knockouts 0 -
Mounting Type Captive Nails Nail-On with Fetter Ring Nails
package quantity 75 CT 50 PK
Standards Met UL E11461 Listed ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Made in USA yes yes
Brand Thomas & Betts Allied Moulded Products
Manufacturers Part Number B520A-UPC 9351-N
Model - 9351-N
sub brand Carlon(R) FiberglassBox(TM)
Category Description PLASTIC BOXES PLASTIC BOXES
Type Ceiling Boxes Round Ceiling, New Work
Status - Inactive
Standard Package - 50 FT
Weight 21 lb/100 24 lb
Application Suitable for Fixture Support Up to 50 Lbs New Work Residential Construction
Approval - UL 514C
Capacity - 22.5 cu.in
Mounting Captive nails Fetter Ring Nails
standard UL E11461 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat