Item Comparison: B41, 30454

Item

B41 - B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box - Buchanan

B41
B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box

$0.7302 Each

$182.55 (250 Each)

QTY:
Each
Add
30454 - Wing-Nut Wire Conn, Model 454 Blue, 25/Box - Ideal

30454
Wing-Nut Wire Conn, Model 454 Blue, 25/Box

$0.77122 Each

$192.80 (250 Each)

QTY:
Each
Add
Nacogdoches 900 0
All Stores 23,625 21,350
Vendor Buchanan Ideal
Catalog Number B41 30454
Manufacturer Number B4-1 30-454
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789452036 00783250304547
Weight per package 0.45 (lbs/each) 0.5 (lbs/each)
Description B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
30454 Wing-Nut Wire Conn, Model 454 Blue, 25/Box
Twist-On Wingnut, Insulated, Blue Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.02 LB
Minimum Order QTY 25 Units 25 Units
Unit/Foot $0.73 (Each) $0.77 (Each)
Carton/Reel $18.26 (25 Each) $19.28 (25 Each)
Standard Packaging/Reel $182.55 (250 Each) $192.80 (250 Each)
Material Flame-Retardant Polypropylene Flame-Retardant Polypropylene
Number of Conductors 2 to 6 1 to 6
Voltage Rating 600 600
Color Blue/Gray Blue
Insulation Color Blue/Gray Blue
Description B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX WING-NUT WIRE CONN, MODEL 454 BLUE, 25/BOX
extra long description IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B IDEAL 30-454 WINGNUT 454 BLUE, 25 B
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb Twist-On Wingnut, Insulated, Blue Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.02 lb
Product Type Wire Connector Twist-On Wingnut
Short Description Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box Twist-On Wingnut, Blue, 14 - 6 AWG, 25 per box
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Insulated/Non-Insulated - Insulated
Maximum Conductor Size (2) #6 AWG -
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V ac
Minimum Conductor Size (2) #12 AWG -
package quantity 25 BX 25 CT;250 PK
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number B4-1 30-454
sub brand B-Cap(R) Wing-Nut(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type - Twist-On
minimum qty 25 25
Weight 0.02 lb 0.02 lb
Application Insulating or Joining 1 or more conductors Insulating or Joining 2 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat