Nacogdoches |
0 |
900 |
All Stores |
|
|
|
Vendor |
Ideal |
Buchanan |
Catalog Number |
30072 |
B41 |
Manufacturer Number |
30-072 |
B4-1 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250300723 |
00781789452036 |
Weight per package |
0.21 (lbs/each) |
0.45 (lbs/each) |
Description |
30072 Wire-Nut Wire Conn, Model 72B Blue, 100/Box
Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V
|
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
|
Minimum Order QTY |
100 Units |
25 Units |
Unit/Foot |
$0.13 (Each) |
$0.73 (Each) |
Carton/Reel |
$13.44 (100 Each) |
$18.26 (25 Each) |
Standard Packaging/Reel |
$134.43 (1000 Each) |
$182.55 (250 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
1 to 5 |
2 to 6 |
Voltage Rating |
300 |
600 |
|
Color |
Blue |
Blue/Gray |
Insulation Color |
Blue |
Blue/Gray |
|
Description |
WIRE-NUT WIRE CONN, MODEL 72B BLUE, 100/BOX |
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX |
extra long description |
IDEAL 30-072 WIRENUT 72B BLUE, 100 |
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B |
Features |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
Product Type |
Twist-On Wire Nut |
Wire Connector |
Short Description |
Twist-On Wire Nut, Blue, 22 - 14 AWG, 100 per box |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
Special Features |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Maximum Conductor Size |
- |
(2) #6 AWG |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
300 V |
600 V ac |
Minimum Conductor Size |
- |
(2) #12 AWG |
package quantity |
100 BX |
25 BX |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-072 |
B4-1 |
sub brand |
Wire-Nut(R) |
B-Cap(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Twist-On |
- |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |
CSA C22.2 #188, UL 486C Listed, RoHS |