Item Comparison: B41, WCBB

Item

B41 - B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box - Buchanan

B41
B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box

$0.7302 Each

$182.55 (250 Each)

QTY:
Each
Add
WCBB - Blu Twist-On Wire Conn - Nsi

WCBB
Blu Twist-On Wire Conn

$0.00 Each

$0.00 (1000 Each)

Call nearest store for Item Price
Nacogdoches 725 0
All Stores 22,525 0
Vendor Buchanan Nsi
Catalog Number B41 WCBB
Manufacturer Number B4-1 WC-B-B
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789452036 00662381140128
Weight per package 0.45 (lbs/each) 1.61 (lbs/each)
Description B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
WCBB Blu Twist-On Wire Conn
The Easy-Twist WC-B-B 1, 000-Count Bag Of Standard-Style Blue Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect
Minimum Order QTY 25 Units 1000 Units
Unit/Foot $0.73 (Each) $0.00 (Each)
Carton/Reel $18.26 (25 Each) $0.00 (1 Each)
Standard Packaging/Reel $182.55 (250 Each) $0.00 (1000 Each)
Material Flame-retardant Polypropelene Thermoplastic
Number of Conductors 2 to 6 1
Voltage Rating 600 300
Color Blue/Gray Blue
Finish - Thermoplastic
Insulation Color Blue/Gray -
Size - H=.697 - W=.390 - ID=.161
Description B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX BLU TWIST-ON WIRE CONN
extra long description IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B NSI WC-B-B Easy-Twist Blue - 1000 B
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb The Easy-Twist WC-B-B 1,000-Count Bag of Standard-Style Blue Wire Connectors are designed for use on copper wires in the 22-14 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105Ëš Celsius (221Ëš Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need to connect
Product Type Wire Connector Easy-Twist Blue - 1000 Bag
Short Description Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box -
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations Standard Blue Wire Connector - 1,000 Pcs Bag
Maximum Conductor Size (2) #6 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size (2) #12 AWG -
package quantity 25 BX -
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only -
Warranty - 1 YEAR
Wire Type - CU Wire Only
Made in USA yes -
Brand Ideal NSi
Manufacturers Part Number B4-1 WC-B-B
sub brand B-Cap(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type - Standard Wire Connectors
minimum qty 25 1000
Weight 0.02 lb -
Application Insulating or Joining 1 or more conductors Splicing Wire
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) 105 C
standard CSA C22.2 #188, UL 486C Listed, RoHS UL 486C
Temperature Rating - 105 C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat