Item Comparison: B41, BB0X

Item

B41 - B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box - Buchanan

B41
B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box

$0.7302 Each

$182.55 (250 Each)

QTY:
Each
Add
BB0X - 12-6 Scotchlok - 3M

BB0X
12-6 Scotchlok

$0.7174 Each

$358.70 (500 Each)

QTY:
Each
Add
Nacogdoches 725 0
All Stores 22,400 24
Vendor Buchanan 3M
Catalog Number B41 BB0X
Manufacturer Number B4-1 B-BOX
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121409 - Wire connectors
UPC/EAN/GTIN 00781789452036 00054007420330
Weight per package 0.45 (lbs/each) 0.03 (lbs/each)
Description B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
BB0X 12-6 Scotchlok
Spring Connector Blue (Boxed)
Minimum Order QTY 25 Units 1 Unit
Unit/Foot $0.73 (Each) $0.72 (Each)
Carton/Reel $18.26 (25 Each) $35.87 (50 Each)
Standard Packaging/Reel $182.55 (250 Each) $358.70 (500 Each)
Material Flame-retardant Polypropelene -
Number of Conductors 2 to 6 -
Voltage Rating 600 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN)
Wire Size - 12 TO 6 AWG
Color Blue/Gray Blue
Insulation Color Blue/Gray -
Shell Material - POLYPROPYLENE/THERMOPLASTIC ELASTOMER
Additional Information - WITH VINYL SKIRT
Commodity Description - FIXTURE CONNECTORS (WIRE-NUTS,ETC.)
Description B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX 12-6 SCOTCHLOK
extra long description IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B WING; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 12 TO 6 AWG; WIRE COMBINATION SIZE (3 TO 6) #12 TO (1 TO 2) #6; LIVE ACTION SPRING; POLYPROPYLENE/THERMOPLASTIC ELASTOMER SHELL MATERIAL; BLUE COLOR; TEMPERATURE RATING 221 DEG F; STANDARD PACKAGE 50 PER BOX; APPROVAL UL, CSA, CE; B MODEL; WITH VINYL SKIRT
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de -
Long Description Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb SPRING CONNECTOR BLUE (BOXED)
Product Type Wire Connector Spring Connector
Short Description Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box -
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations -
Maximum Conductor Size (2) #6 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
Maximum Wire Combination Size - (1 TO 2) #6
Minimum Conductor Size (2) #12 AWG -
Minimum Wire Combination Size - (3 TO 6) #12
package quantity 25 BX -
Spring Type - LIVE ACTION
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only -
Wire Type - SOLID/STRANDED
Made in USA yes -
Brand Ideal
Manufacturers Part Number B4-1 B-BOX
Model - INSIDE CORNER FITTING, ABS PLASTIC MATERIAL; 1.75 INCH L X 1.14 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TYPE ICF MODEL
sub brand B-Cap(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type - WING
minimum qty 25 -
Standard Package - 50 PER BOX
Weight 0.02 lb -
Application Insulating or Joining 1 or more conductors -
Approval - UL, CSA, CE
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) -
standard CSA C22.2 #188, UL 486C Listed, RoHS -
Temperature Rating - 221 DEG F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat