Item Comparison: B350ZN, B350

Item

B350ZN - BLTD ZN PLT Trolley BM Joint SPRT - Eaton

B350ZN
BLTD ZN PLT Trolley BM Joint SPRT

$198.5222 Each

$198.52 (1 Each)

QTY:
Each
Add
B350 - BLTD ZN PLT Trolley BM Joint SPRT - Eaton

B350
BLTD ZN PLT Trolley BM Joint SPRT

$198.5222 Each

$198.52 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 15 15
Vendor Eaton Eaton
Catalog Number B350ZN B350
Manufacturer Number B350ZN B350ZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Channel Strut Channel
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011533434 00781011533434
Weight per package 2.1 (lbs/each) 2.0499 (lbs/each)
Description B350ZN BLTD ZN PLT Trolley BM Joint SPRT
Eaton B-Line Series Trolley Beam Support, 3.93" H X 1.65" L X 3.5" W, Steel, Electro-Plated
B350 BLTD ZN PLT Trolley BM Joint SPRT
Eaton B-Line Series Trolley Beam Support, 3.93" H X 1.65" L X 3.5" W, Steel, Electro-Plated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $198.52 (Each) $198.52 (Each)
Carton/Reel $198.52 (1 Each) $198.52 (1 Each)
Standard Packaging/Reel $198.52 (1 Each) $198.52 (1 Each)
Material Hot Rolled, Pickled and Oiled Plate or Strip Steel Hot Rolled, Pickled and Oiled Plate or Strip Steel
Finish Zinc Plated Zinc Plated
Size 1-21/32 in Width X 3-1/2 In Depth X 3-15/16 In Height 1-21/32 in Width X 3-1/2 In Depth X 3-15/16 In Height
Description BLTD ZN PLT TROLLEY BM JOINT SPRT BLTD ZN PLT TROLLEY BM JOINT SPRT
extra long description B-LINE B350ZN TROLLEY BM JOINT SPT, B-LINE B350ZN TROLLEY BM JOINT SPT,
Features B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description Eaton B-Line series trolley beam support, 3.93" H x 1.65" L x 3.5" W, Steel, Electro-plated Eaton B-Line series trolley beam support, 3.93" H x 1.65" L x 3.5" W, Steel, Electro-plated
Product Type Trolley BM Joint SPT, ZN PLTD Trolley BM Joint SPT, ZN PLTD
similar brands Unistrut Unistrut
Special Features Number of Mounting Holes (1) 9/16 In Diameter (Horizontal), (6) 7/16 In Diameter (Vertical), Load Capacity 1200 Lb, Weight 233 Lb per 100 Number of Mounting Holes (1) 9/16 In Diameter (Horizontal), (6) 7/16 In Diameter (Vertical), Load Capacity 1200 Lb, Weight 233 Lb per 100
dimensions 1.6500 IN X 3.5000 IN X 3.9300 IN 1.6500 IN X 3.5000 IN X 3.9300 IN
Brand EATON B-LINE SERIES Eaton
Manufacturers Part Number B350ZN B350ZN
Category Description STRUT CHANNEL STRUT CHANNEL
Type Trolley beam support Trolley beam support
Status - Inactive
Application UtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories UtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat