Item Comparison: B344AB, SN357

Item

B344AB - 3G NM Blue Nailbox 44cuin - Carlon

B344AB
3G NM Blue Nailbox 44cuin

$4.1498 Each

$124.49 (30 Each)

QTY:
Each
Add
SN357 - 3G Nail On Deep 56.5 - Carlon

SN357
3G Nail On Deep 56.5

$6.1317 Each

$122.63 (20 Each)

QTY:
Each
Add
Nacogdoches 99 0
All Stores 23,671 20
Vendor Carlon Carlon
Catalog Number B344AB SN357
Manufacturer Number B344AB SN-357
Category Outlet Boxes, Covers & Hangers - Non-Metallic Enhanced Commodity Codes - Boxes & Covers
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00034481189084 00786358801062
Weight per package 0.375 (lbs/each) 0.44 (lbs/each)
Description B344AB 3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
SN357 3G Nail On Deep 56.5
Nail On Outlet Box, PVC Material, Blue, 56.5 Cu.In Capacity, 3 Gang, Rectangular, Nail-On, 5-13/16 In Length, 3-7/16 In Width, 3-5/8 In Height, 44 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.15 (Each) $6.13 (Each)
Carton/Reel $124.49 (30 Each) $122.63 (20 Each)
Standard Packaging/Reel $124.49 (30 Each) $122.63 (20 Each)
Material PVC PVC
Number of Gangs 3 3
Shape Rectangular Rectangular
Color Blue Blue
Height 3-3/4 in;95.25 mm 3-5/8 in;92.075 mm
Length 5-5/8 in;142.875 mm 5-13/16 in;147.6248 mm
Width 2-11/16 in;68.2498 mm 3-7/16 in;87.2998
Description 3G NM BLUE NAILBOX 44CUIN 3G NAIL ON DEEP 56.5
extra long description ABB B344AB 3G 44 CU IN ZIP BOX W/FL ABB SN-357 3-GANG SW BOX W/ ANG SID
Features Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support Three-Gang Nail-On New Work Outlet Box, Volume 56.5 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3-7/16 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, and 3/8 Inch Offset Wallboard Tabs Molded Fast Clamp
Long Description Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100 Nail On Outlet Box, PVC Material, Blue, 56.5 cu.in Capacity, 3 gang, Rectangular, Nail-On, 5-13/16 in Length, 3-7/16 in Width, 3-5/8 in Height, 44 lb/100
Product Type 3G 44 Cu In Zip Box W/Flange 3-Gang SW Box W/ Ang Side Nails Od
Short Description Outlet Box, PVC, Blue, 44 cu.in Nail On Outlet Box, PVC, Blue, 56.5 cu.in
Special Features Easier Installation;Greater Performance and Lower Installation Cost Easier Installation;Greater Performance and Lower Installation Cost
Knockouts true -
Mounting Type Nail Mount Nail-On
package quantity 30 CT 20 CT
Standards Met UL E11461 Listed UL E11461 Listed
Made in USA yes yes
Brand Thomas & Betts Thomas & Betts
Manufacturers Part Number B344AB SN-357
sub brand Carlon(R) Carlon(R)
Category Description PLASTIC BOXES PLASTIC BOXES
Type Outlet Boxes Outlet Boxes
Weight 37.5 lb/100 44 lb/100
Application Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
Capacity 44 cu.in 56.5 cu.in
standard UL E11461 UL E11461
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat