Nacogdoches |
101 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B344AB |
EZ44TN |
Manufacturer Number |
B344AB |
EZ44TN |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481189084 |
00088700019959 |
Weight per package |
0.375 (lbs/each) |
0.338 (lbs/each) |
Description |
B344AB 3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
|
EZ44TN Ez 44 Cu-In. 3G Nail On
3-Gang 44 Cu. In. Ez Box New Work Nail-On Residential Electrical Switch and Outlet Box With Wire Clamps Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.15 (Each) |
$4.08 (Each) |
Carton/Reel |
$124.49 (30 Each) |
$204.02 (50 Each) |
Standard Packaging/Reel |
$124.49 (30 Each) |
$204.02 (50 Each) |
|
Material |
PVC |
PVC |
Number of Gangs |
3 |
- |
Shape |
Rectangular |
- |
|
|
Height |
3-3/4 in;95.25 mm |
- |
Length |
5-5/8 in;142.875 mm |
- |
Width |
2-11/16 in;68.2498 mm |
- |
|
Description |
3G NM BLUE NAILBOX 44CUIN |
EZ 44 CU-IN. 3G NAIL ON |
extra long description |
ABB B344AB 3G 44 CU IN ZIP BOX W/FL |
CTX EZ44TN 44 CU IN 3 GANG W/NAILS |
Features |
Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
CANTEX EZ44TN EZ BOX is a 44 cu. in. 3-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 12 wire clamps and enhanced angled nails for easy installation. |
Long Description |
Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100 |
3-Gang 44 cu. in. EZ BOX New Work Nail-on Residential Electrical Switch and Outlet Box with Wire Clamps Gray |
Product Type |
3G 44 Cu In Zip Box W/Flange |
44 Cu In 3 Gang W/Nails |
Short Description |
Outlet Box, PVC, Blue, 44 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
- |
|
installation type |
- |
New Construction |
Knockouts |
true |
- |
Mounting Type |
Nail Mount |
- |
package quantity |
30 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B344AB |
EZ44TN |
sub brand |
Carlon(R) |
EZ BOX® |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
- |
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
- |
Capacity |
44 cu.in |
- |
Mounting |
- |
Nail-On |
standard |
UL E11461 |