Item Comparison: B344AB, TP4600

Item

B344AB - 3G NM Blue Nailbox 44cuin - Carlon

B344AB
3G NM Blue Nailbox 44cuin

$4.1498 Each

$124.49 (30 Each)

QTY:
Each
Add
TP4600 - 3G Wall Box - Nail On - Eaton

TP4600
3G Wall Box - Nail On

$15.0487 Each

$752.44 (50 Each)

QTY:
Each
Add
Nacogdoches 201 0
All Stores 22,454 0
Vendor Carlon Eaton
Catalog Number B344AB TP4600
Manufacturer Number B344AB TP4600
Category Outlet Boxes, Covers & Hangers - Non-Metallic Enhanced Commodity Codes - Boxes & Covers
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box 39121306 - Switch box
UPC/EAN/GTIN 00034481189084 00786189046007
Weight per package 0.375 (lbs/each) 0.42 (lbs/each)
Description B344AB 3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
TP4600 3G Wall Box - Nail On
Abbinstall B344A-Upc|Abbinstall SN357|Abbinstall SN-357|Afc 3300-NK|Bowers 345N|Bowers 345-N|Carlon B344A-Upc|Crouse TP4602|Slater S354RAC|Slater S3-54-Rac|Thomasbett B344A|Thomasbett B344A-Upc|Thomasbett SN357|Thomasbett SN-357
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.15 (Each) $15.05 (Each)
Carton/Reel $124.49 (30 Each) $300.97 (20 Each)
Standard Packaging/Reel $124.49 (30 Each) $752.44 (50 Each)
connection - Ind Facilities & Factories - Facility: Safety and Security Systems
Material - PVC
Number of Gangs 3 Three-gang
Shape Rectangular -
Color Blue With Arrow-Hart Switch, Without Overload Protection
Height 3-3/4 in;95.25 mm -
Hub Size - Feraloy
Length 5-5/8 in;142.875 mm -
Size - With Arrow-Hart Switch, Without Overload Protection
Width 2-11/16 in;68.2498 mm -
Construction - PVC
Description 3G NM BLUE NAILBOX 44CUIN 3G WALL BOX - NAIL ON
extra long description ABB B344AB 3G 44 CU IN ZIP BOX W/FL THEP TP4600 2 11/16 DP PVC SW BOX 3
Features Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support Non-metallic switch and outlet boxes from Eaton's Crouse-Hinds Division are used in branch circuit wiring as a splice point, to mount wiring devices such as switches and receptacles, and to provide mechanical protection for wiring systems and electrical devices.
Long Description Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100 ABBInstall B344A-UPC|ABBInstall SN357|ABBInstall SN-357|AFC 3300-NK|Bowers 345N|Bowers 345-N|Carlon B344A-UPC|Crouse TP4602|Slater S354RAC|Slater S3-54-RAC|ThomasBett B344A|ThomasBett B344A-UPC|ThomasBett SN357|ThomasBett SN-357
Product Type 3G 44 Cu In Zip Box W/Flange 2 11/16 DP PVC SW Box 3 G Nail
Short Description Outlet Box, PVC, Blue, 44 cu.in -
Special Features Easier Installation;Greater Performance and Lower Installation Cost Weight 45 Lb per 100
Cord Type - With Arrow-Hart Switch, Without Overload Protection
dimensions - 6.8100 IN X 4.5000 IN X 2.6900 IN
Knockouts true -
Mounting Type Nail Mount -
package quantity 30 CT -
Standards Met UL E11461 Listed -
Made in USA yes -
Brand Thomas & Betts EATON CROUSE-HINDS SERIES
Manufacturers Part Number B344AB TP4600
sub brand Carlon(R) Ind Facilities & Factories - Facility: Power Distribution and Control
Category Description PLASTIC BOXES PLASTIC BOXES
Type Outlet Boxes Switch box
Manufacturer Status - Inactive
Status - Inactive
Weight 37.5 lb/100 -
Application Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code With Arrow-Hart Switch, Without Overload Protection
Capacity 44 cu.in -
Mounting - With Arrow-Hart Switch, Without Overload Protection
standard UL E11461 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat