Item Comparison: B344AB, P643QT

Item

B344AB - 3G NM Blue Nailbox 44cuin - Carlon

B344AB
3G NM Blue Nailbox 44cuin

$4.1498 Each

$124.49 (30 Each)

QTY:
Each
Add
P643QT - 3G PVC Flexbox - Allied Moulded Products

P643QT
3G PVC Flexbox

$5.9434 Each

$118.87 (20 Each)

QTY:
Each
Add
Nacogdoches 201 0
All Stores 22,573 128
Vendor Carlon Allied Moulded Products
Catalog Number B344AB P643QT
Manufacturer Number B344AB P-643QT
Category Outlet Boxes, Covers & Hangers - Non-Metallic Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box 39121306 - Switch box
UPC/EAN/GTIN 00034481189084 00085339463016
Weight per package 0.375 (lbs/each) 0.45 (lbs/each)
Description B344AB 3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
P643QT 3G PVC Flexbox
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.15 (Each) $5.94 (Each)
Carton/Reel $124.49 (30 Each) $118.87 (20 Each)
Standard Packaging/Reel $124.49 (30 Each) $118.87 (20 Each)
Material - Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket)
Number of Gangs 3 3 in
Shape Rectangular Rectangular
Color Blue Black
Depth - 3-9/16 INCH
Height 3-3/4 in;95.25 mm 3-3/4 in
Length 5-5/8 in;142.875 mm 5-13/16 in
Width 2-11/16 in;68.2498 mm 3-9/16 in
Additional Information - Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
Commodity Description - OUTLET BOXES - NON METALLIC
Description 3G NM BLUE NAILBOX 44CUIN 3G PVC FLEXBOX
extra long description ABB B344AB 3G 44 CU IN ZIP BOX W/FL GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 5-13/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 20 STANDARD PACKAGE; 63 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-643 MODEL
Features Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support -
Long Description Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100 Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-643 Model, 64 cu.in Capacity, 3 gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Angled Mid Nail, 5-13/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 10 lb
Product Type 3G 44 Cu In Zip Box W/Flange Switch/Receptacle Box
Short Description Outlet Box, PVC, Blue, 44 cu.in Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 64 cu.in
Special Features Easier Installation;Greater Performance and Lower Installation Cost Quick Thread Device Holes;2 HR Fire Resistive Walls
Cable Entry - (2) 1/2 Inch Knockouts
for use with - Non-Metallic Sheathed Cable
Knockout Size - 1/2 in
Knockouts true -
Mounting Type Nail Mount Angled Mid Nail
Number of Knockouts - 2
package quantity 30 CT 20 PK
Standards Met UL E11461 Listed ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Made in USA yes yes
Brand Thomas & Betts Allied Moulded Products
Manufacturers Part Number B344AB P-643QT
Model - P-643
sub brand Carlon(R) FlexBox(R)
Category Description PLASTIC BOXES PLASTIC BOXES
Type Outlet Boxes GANGABLE
Standard Package - 20
Weight 37.5 lb/100 10 lb
Application Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code New Work Residential Construction
Approval - UL 514C
Capacity 44 cu.in 64 cu.in
Mounting - (2) Angled Nails
standard UL E11461 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat