Nacogdoches |
111 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B344AB |
P643 |
Manufacturer Number |
B344AB |
P643 |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481189084 |
00085339463023 |
Weight per package |
0.375 (lbs/each) |
0.45 (lbs/each) |
Description |
B344AB 3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
|
P643 3G PL Box 64 Cu In No Quickclk
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.15 (Each) |
$4.22 (Each) |
Carton/Reel |
$124.49 (30 Each) |
$4.22 (1 Each) |
Standard Packaging/Reel |
$124.49 (30 Each) |
$84.48 (20 Each) |
|
Material |
- |
Polycarbonate;Carbon Steel (Fastener) |
Number of Gangs |
3 |
3 in |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
- |
3-9/16 INCH |
Height |
3-3/4 in;95.25 mm |
3-3/4 in |
Length |
5-5/8 in;142.875 mm |
5-13/16 in |
Width |
2-11/16 in;68.2498 mm |
3-9/16 in |
|
Additional Information |
- |
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
3G NM BLUE NAILBOX 44CUIN |
3G PL BOX 64 CU IN NO QUICKCLK |
extra long description |
ABB B344AB 3G 44 CU IN ZIP BOX W/FL |
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 5-13/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 20 STANDARD PACKAGE; 63 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; 6 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; APPLICATION OLD WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS; P-643 MODEL |
Features |
Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
- |
Long Description |
Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100 |
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 cu.in Capacity, 3 gang, Rectangular, Angled Mid Nail, 5-13/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 10 lb |
Product Type |
3G 44 Cu In Zip Box W/Flange |
Switch Box |
Short Description |
Outlet Box, PVC, Blue, 44 cu.in |
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Black, 64 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Molded-In Splined Device Holes;2 HR Fire Resistive Walls |
|
Cable Entry |
- |
NON-METALLIC SHEATHED CABLE |
Device Mounting Holes |
- |
6 |
for use with |
- |
Non-Metallic Sheathed Cable |
Knockouts |
true |
- |
Mounting Type |
Nail Mount |
Angled Mid Nail |
package quantity |
30 CT |
20 PK |
Standards Met |
UL E11461 Listed |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
Thomas & Betts |
Allied Moulded Products |
Manufacturers Part Number |
B344AB |
P-643 |
Model |
- |
P-643 |
sub brand |
Carlon(R) |
FlexBox(R) |
|
Category Description |
PLASTIC BOXES |
WEATHERPROOF BOXES & COVERS |
Type |
Outlet Boxes |
Gangable, New Work |
|
Standard Package |
- |
20 |
Weight |
37.5 lb/100 |
10 lb |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
New Work Residential Construction |
Approval |
- |
UL, ANSI/UL 514C |
Capacity |
44 cu.in |
64 cu.in |
Mounting |
- |
Angled Mid Nails |
standard |
UL E11461 |