Item Comparison: B24SH120GLV, B24SHGALV10

Item

B24SH120GLV - BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL - Eaton

B24SH120GLV
BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL

$3.7784 Foot

$37.78 (10 Feet)

QTY:
Feet
Add
B24SHGALV10 - BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL - Eaton

B24SHGALV10
BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL

$3.7784 Foot

$37.78 (10 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 75,680 75,680
Vendor Eaton Eaton
Catalog Number B24SH120GLV B24SHGALV10
Manufacturer Number B24SH-120GLV B24SH-120GLV
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011222307 00781011222307
Weight per package 1.34 (lbs/each) 1.34 (lbs/each)
Description B24SH120GLV BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
B24SHGALV10 BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
Minimum Order QTY 10 Units 10 Units
Unit/Foot $3.78 (Foot) $3.78 (Foot)
Carton/Reel $3.78 (1 Feet) $37.78 (10 Feet)
Standard Packaging/Reel $37.78 (10 Feet) $37.78 (10 Feet)
Finish Pre-Galvanized Pre-Galvanized
material composition Cold Formed Low Carbon Steel Cold Formed Low Carbon Steel
material standard ASTM A653 ASTM A653
Depth 1-5/8 In 1-5/8 In
Length 10 ft 10 ft
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
extra long description B-LINE B24SH-120GLV CHNL, 1 5/8" X B-LINE B24SH-120GLV CHNL, 1 5/8" X
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge
Product Type CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120 CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing 2 In Center Spacing
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN 120.0000 IN X 1.6200 IN X 1.6200 IN
gauge 14 14
Grade 33 33
slot size 1-1/8 In Length X 9/16 In Width 1-1/8 In Length X 9/16 In Width
Brand Eaton Eaton
Manufacturers Part Number B24SH-120GLV B24SH-120GLV
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 10 10
Status - Inactive
Weight 1.34 Lb/Ft 1.34 Lb/Ft
Application Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Oth Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Oth
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat