Item Comparison: EZ48DN, B249B

Item

EZ48DN - Ez 48 Cu-In. 2G Nail On - PVC & Accessories

EZ48DN
Ez 48 Cu-In. 2G Nail On

$3.1588 Each

$157.94 (50 Each)

QTY:
Each
Add
B249B - 2G 48.2 Cu In Zip Box W/F - Carlon

B249B
2G 48.2 Cu In Zip Box W/F

$6.0667 Each

$72.80 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 16,574 499
Vendor PVC & Accessories Carlon
Catalog Number EZ48DN B249B
Manufacturer Number EZ48DN B249B
Category Enhanced Commodity Codes - Boxes & Covers Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121306 - Switch box 39121308 - Outlet box
UPC/EAN/GTIN 00088700041905 00034481020387
Weight per package 0.361 (lbs/each) 0.33 (lbs/each)
Description EZ48DN Ez 48 Cu-In. 2G Nail On
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 48 Cu.In Capacity, (6) Clamp Cable Entry, 2 Gang, Square, Enhanced Angled Nail, 4 In Length, 4 In Width, 4 In Height, 0.361 LB/Ea
B249B 2G 48.2 Cu In Zip Box W/F
Double Gang Multipurpose Electrical Box, Volume 48 Cubic Inches, Length 3-5/16 Inches, Width 4-1/32 Inches, Depth 3-13/16 Inches, Color Blue, Material PVC, Mounting Means Side Flange, Internal Screws
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.16 (Each) $6.07 (Each)
Carton/Reel $157.94 (50 Each) $72.80 (12 Each)
Standard Packaging/Reel $157.94 (50 Each) $72.80 (12 Each)
Material PVC -
Number of Gangs 2 -
Shape Square -
Color Gray Blue
Height 4 in -
Length 4 in -
Size 2-Gang -
Width 4 in -
Construction new work -
Description EZ 48 CU-IN. 2G NAIL ON 2G 48.2 CU IN ZIP BOX W/F
extra long description CTX EZ48DN 48 CU IN DEEP 2 GANG W/N ABB B249B 2G 48.2 CU IN ZIP BOX W/F
Features CANTEX EZ48DN EZ BOX is a 48 cu. in. 2-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations with molded brackets for steel stud mounting. It features 8 wire clamps and enhanced angled nails for easy installation. Carlons most versatile non-metallic box ever. Double-gang designs that work on wood or steel studs; in new or old work; with simple, fast installation; vertical or horizontal
Long Description Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 48 cu.in Capacity, (6) Clamp Cable Entry, 2 Gang, Square, Enhanced Angled Nail, 4 in Length, 4 in Width, 4 in Height, 0.361 lb/EA Double Gang Multipurpose Electrical Box, Volume 48 Cubic Inches, Length 3-5/16 Inches, Width 4-1/32 Inches, Depth 3-13/16 Inches, Color Blue, Material PVC, Mounting Means Side Flange, Internal Screws
Product Type Electrical Switch and Outlet Box 2G 48.2 Cu In Zip Box W/Flange
Short Description Electrical Switch and Outlet Box, PVC, Gray, 48 cu.in -
Special Features Quick Mounting Between Studs and Eight Clamp Accepts wire sizes: 23/14, 20/12, 18/10
Cable Entry Type (6) Clamp -
for use with Masonry Wall -
Knockouts - true
Mounting Type Enhanced Angled Nail -
package quantity 50 CT -
Standards Met UL Listed;ETL Listed -
Made in USA yes -
Brand PVC & Accessories Carlon / Nutek
Manufacturers Part Number EZ48DN B249B
Model EZ -
sub brand EZ BOX(R) -
Category Description PLASTIC BOXES PLASTIC BOXES
Type 2-gang 48 cu. in. deep new work switch & outlet box w/ steel stud bracket -
Weight 0.361 lb/EA -
Application Residential Or Light Commercial New Construction (new Work) Electrical Installations -
Capacity 48 cu.in -
Mounting Nail-On -
standard ETL, 2-Hour Fire Rated UL E11461
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat