Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B22SHA120HDG |
B22SHAHDG10 |
Manufacturer Number |
B22SHA-120HDG |
B22SHA-120HDG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011843281 |
00781011843281 |
Weight per package |
3.6399 (lbs/each) |
3.6 (lbs/each) |
Description |
B22SHA120HDG BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, Sha, 12 Gauge
|
B22SHAHDG10 BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, Sha, 12 Gauge
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$18.90 (Foot) |
$18.90 (Each) |
Carton/Reel |
$18.90 (1 Feet) |
$18.90 (1 Each) |
Standard Packaging/Reel |
$189.02 (10 Feet) |
$18.90 (1 Each) |
|
Finish |
Hot-Dipped Galvanized |
Hot-Dipped Galvanized |
material composition |
Cold Formed Low Carbon Steel |
Cold Formed Low Carbon Steel |
material standard |
ASTM A123 |
ASTM A123 |
|
Depth |
3-1/4 In |
3-1/4 In |
Length |
10 ft |
10 ft |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR |
BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR |
extra long description |
B-LINE B22SHA-120HDG CHNL, 1 5/8" X |
B-LINE B22SHA-120HDG CHNL, 1 5/8" X |
Features |
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications. |
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications. |
Long Description |
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, SHA, 12 Gauge |
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, SHA, 12 Gauge |
Product Type |
CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga, |
CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga, |
similar brands |
Unistrut |
Unistrut |
Special Features |
2 In Center Spacing |
2 In Center Spacing |
|
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
120.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 |
12 |
slot size |
1-1/8 In Length X 9/16 In Width |
1-1/8 In Length X 9/16 In Width |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
B22SHA-120HDG |
B22SHA-120HDG |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut back-to-back welded channel |
Strut back-to-back welded channel |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
3.64 Lb/Ft |
3.64 Lb/Ft |
|
Application |
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structu |
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structu |
standard |
Not Applicable |
Not Applicable |