Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B22SH240GLV |
B22SHGALV20 |
Manufacturer Number |
B22SH240GLV |
B22SH-240GLV |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011213350 |
00781011213350 |
Weight per package |
1.82 (lbs/each) |
1.82 (lbs/each) |
Description |
B22SH240GLV BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
|
B22SHGALV20 BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, SH, 12 Gauge
|
|
Minimum Order QTY |
20 Units |
1 Unit |
Unit/Foot |
$4.49 (Foot) |
$4.49 (Each) |
Carton/Reel |
$89.71 (20 Feet) |
$4.49 (1 Each) |
Standard Packaging/Reel |
$89.71 (20 Feet) |
$2,242.65 (500 Each) |
|
Material |
Low Carbon Steel |
- |
|
Finish |
Pre Galvanized |
Pre-Galvanized |
material composition |
Cold Formed Low Carbon Steel |
Cold Formed Low Carbon Steel |
material standard |
ASTM A653 SS |
ASTM A653 SS |
|
Depth |
1-5/8 In |
1-5/8 In |
Height |
1-5/8 in;41.3 mm |
- |
Length |
20 ft |
20 ft |
Thickness |
14 AWG;1.9 mm |
- |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR |
BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR |
extra long description |
B-LINE B22SH-240GLV CHNL, 1 5/8" X |
B-LINE B22SH-240GLV CHNL, 1 5/8" X |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft |
Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge |
Product Type |
SH Type Channel |
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 240 |
Short Description |
SH Type Channel, Low Carbon Steel, 20 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
2 In Center Spacing |
2 In Center Spacing |
|
Center Spacing |
2 in |
- |
dimensions |
240.0000 IN X 1.6200 IN X 1.6200 IN |
240.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 |
12 |
Grade |
33 |
33 |
package quantity |
20 PK;10 CT |
- |
slot size |
9/16 x 1-1/8 in;14.3 x 28.6 mm |
1-1/8 In Length X 9/16 In Width |
|
|
Brand |
Cooper B-Line/Cable Tray |
Eaton |
Manufacturers Part Number |
B22SH-240GLV |
B22SH-240GLV |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Strut channel |
|
minimum qty |
20 |
- |
Status |
- |
Inactive |
|
Weight |
1.82 lb/ft;2.71 kg/m |
1.82 lb/ft |
|
Application |
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strct |
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strct |
standard |
Not Applicable |
Not Applicable |