Item Comparison: B22SH120GLV, B22SHPG10

Item

B22SH120GLV - BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR - Eaton

B22SH120GLV
BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR

$4.4853 Foot

$44.85 (10 Feet)

QTY:
Feet
Add
B22SHPG10 - BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR - Eaton

B22SHPG10
BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR

$4.4853 Each

$2,242.65 (500 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 172,800 172,800
Vendor Eaton Eaton
Catalog Number B22SH120GLV B22SHPG10
Manufacturer Number B22SH120GLV B22SHGALV10
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011213305 00781011213305
Weight per package 1.82 (lbs/each) 1.82 (lbs/each)
Description B22SH120GLV BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
B22SHPG10 BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 12 Gauge
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $4.49 (Foot) $4.49 (Each)
Carton/Reel $44.85 (10 Feet) $44.85 (10 Each)
Standard Packaging/Reel $44.85 (10 Feet) $2,242.65 (500 Each)
Material Low Carbon Steel -
Finish Pre Galvanized Pre-Galvanized
material composition Cold Formed Low Carbon Steel Cold Formed Low Carbon Steel
material standard ASTM A653 ASTM A653
Depth 1-5/8 In 1-5/8 In
Height 1-5/8 in;41.3 mm -
Length 10 ft 10 ft
Thickness 12 AWG;2.6 mm -
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X120 12GA GALV SLTD CHNL, 2" CNTR BLTD 1-5/8X1-5/8X120 12GA GALV SLTD CHNL, 2" CNTR
extra long description B-LINE B22SH-120GLV CHNL, 1 5/8" X B-LINE B22SH-120GLV CHNL, 1 5/8" X
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge
Product Type SH Type Channel CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120
Short Description SH Type Channel, Low Carbon Steel, 10 ft, 13/16in. x 1 5/8-in., 14 AWG -
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing 2 In Center Spacing
Center Spacing 2 in -
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN 120.0000 IN X 1.6200 IN X 1.6200 IN
gauge 12 12
package quantity 500 PK;10 CT -
slot size 9/16 x 1-1/8 in;14.3 x 28.6 mm 1-1/8 In Length X 9/16 In Width
Made in USA yes -
Brand Cooper B-Line/Cable Tray EATON B-LINE SERIES
Manufacturers Part Number B22SH-120GLV B22SH-120GLV
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 10 -
Status - Inactive
Weight 1.82 lb/ft;2.71 kg/m 1.82 lb/ft
Application Nuclear;Pharmaceutical Industry Chemical;Petrochemical Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventi
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat