Item Comparison: B225RUPC, EZ25D0

Item

B225RUPC - 2G NM Blue Workbox&Ears 25cuin - Carlon

B225RUPC
2G NM Blue Workbox&Ears 25cuin

$5.1197 Each

$153.59 (30 Each)

QTY:
Each
Add
EZ25D0 - Ez 25 Cu-In. 2G Old Work - PVC & Accessories

EZ25D0
Ez 25 Cu-In. 2G Old Work

$4.8658 Each

$145.97 (30 Each)

QTY:
Each
Add
Nacogdoches 56 0
All Stores 13,824 3,140
Vendor Carlon PVC & Accessories
Catalog Number B225RUPC EZ25D0
Manufacturer Number B225RUPC EZ25DO
Category Outlet Boxes, Covers & Hangers - Non-Metallic Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box 39121306 - Switch box
UPC/EAN/GTIN 00034481006152 00088700019911
Weight per package 0.25 (lbs/each) 0.313 (lbs/each)
Description B225RUPC 2G NM Blue Workbox&Ears 25cuin
Old Work Box, PVC Material, Blue, 25 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 1 Knockout, 3.8 In Length, 2.9 In Width, 2.78 In Height, 25 LB/100
EZ25D0 Ez 25 Cu-In. 2G Old Work
2-Gang 25 Cu. In. Ez Box Old Work Residential Electrical Switch and Outlet Box With Ez Mount Clamps and Wire Clamps Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.12 (Each) $4.87 (Each)
Carton/Reel $153.59 (30 Each) $4.87 (1 Each)
Standard Packaging/Reel $153.59 (30 Each) $145.97 (30 Each)
Material PVC PVC
Number of Gangs 2 2-gang
Shape Rectangular -
Color Blue Gray
Height 2.78 in;70.7 mm -
Length 3.8 in;96.5 mm -
Size - 2-Gang
Width 2.9 in;73.7 mm -
Construction - old work
Description 2G NM BLUE WORKBOX&EARS 25CUIN EZ 25 CU-IN. 2G OLD WORK
extra long description ABB B225R-UPC 2G 25 CU IN OLD WORK CTX EZ25DO 25 CU IN 2 GANG OLD WORK
Features Twp-Gang Old Work Outlet Box, Volume 25 Cubic Inches, Length 3-15/16 Inches, Width 3-1/8 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps CANTEX EZ25DO EZ BOX is a 2-Gang 25 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 2-gang box is needed. EZ mount flanges, winged swing tabs and built in wire clamps make installation easy and cost effective.
Long Description Old Work Box, PVC Material, Blue, 25 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, 1 Knockout, 3.8 in Length, 2.9 in Width, 2.78 in Height, 25 lb/100 2-Gang 25 cu. in. EZ BOX Old Work Residential Electrical Switch and Outlet Box with EZ Mount Clamps and Wire Clamps Gray
Product Type 2G 25 Cu In Old Work Box 25 Cu In 2 Gang Old Work Box
Short Description Old Work Box, PVC, Blue, 25 cu.in -
Special Features Easier Installation;Greater Performance and Lower Installation Cost wing tab
Cable Entry - 6 integral wire clamps
installation type - Old Work
Knockout Size 1/2 in -
Knockouts Yes -
Mounting Type - flange & swing tab
Number of Knockouts 1 -
package quantity 30 CT -
Standards Met UL E11461 Listed -
Made in USA yes -
Brand Thomas & Betts PVC & Accessories
Manufacturers Part Number B225R-UPC EZ25DO
sub brand Carlon(R) EZ BOX®
Category Description PLASTIC BOXES PLASTIC BOXES
Type Outlet Boxes 2-gang old work switch & outlet box
Weight 25 lb/100 -
Application Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code 2-gang old work switch & outlet box
Capacity 25 cu.in -
Mounting - flange & swing tab
standard UL E11461 UL 2 hr. fire-rated
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat