Item Comparison: B2212PA112, B2212PAZN

Item

B2212PA112 - BLTD 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp - Eaton

B2212PA112
BLTD 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp

$2.3819 Each

$2.38 (1 Each)

QTY:
Each
Add
B2212PAZN - BLTD 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp - Eaton

B2212PAZN
BLTD 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp

$2.3819 Each

$2.38 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17,538 17,538
Vendor Eaton Eaton
Catalog Number B2212PA112 B2212PAZN
Manufacturer Number B2212PA ZN B2212PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011605445 00781011605445
Weight per package 0.23 (lbs/each) 0.23 (lbs/each)
Description B2212PA112 BLTD 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 1-1/2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 23 LB
B2212PAZN BLTD 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0966" H X 3.3750" L X 1.25" W, Steel, 600 LBS Load, Pipe Clamp For Thinwall (Emt)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.38 (Each) $2.38 (Each)
Carton/Reel $2.38 (1 Each) $2.38 (1 Each)
Standard Packaging/Reel $2.38 (1 Each) $2.38 (1 Each)
Material Low Carbon Steel 12 Gauge Low Carbon Steel
Finish Zinc Plated Pre-Galvanized
Size 1-1/2 in;40 mm 1-1/2 in
Thickness 12 ga;2.6 mm -
Construction TWO PIECE TWO PIECE
Description BLTD 1-1/2" ZINC PLATE PRE-ASSEMB UNV PIPE CLAMP BLTD 1-1/2" ZINC PLATE PRE-ASSEMB UNV PIPE CLAMP
extra long description B-LINE B2212PAZN 1 1/2" MULTI-GRIP B-LINE B2212PAZN 1 1/2" MULTI-GRIP
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 ga Thickness, 1-1/2 in Size, 600 lb (Design Load 1);75 lb (Design Load 2, 3) Capacity, 23 lb Eaton B-Line series multi-grip/offset pipe clamp, 0.0966" H x 3.3750" L x 1.25" W, Steel, 600 Lbs load, Pipe clamp for thinwall (EMT)
Product Type Pre-Assembled Pipe Clamp 1 1/2" Multi-Grip Pipe Clamp, Pre-Asm, Thinwall
Short Description Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/2 in;40 mm -
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.735 to 1.931 in Od, Load Capacity 600 lb Vertical, 75 lb Transverse;Two Piece Construction Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.735 To 1.931 In OD, Load Capacity 600 Lb Vertical, 75 Lb Transverse
dimensions 3.3750 IN X 1.2500 IN X 0.0966 IN 3.3750 IN X 1.2500 IN X 0.0966 IN
for use with Thin Wall (EMT), IMC, Rigid Conduit or Pipe -
package quantity 1 CT;50 Pk -
Made in USA yes -
Brand EATON B-LINE SERIES Eaton
Manufacturers Part Number B2212PAZN B2212PAZN
sub brand Bolted Framing -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Multi-grip and offset pipe clamp Multi-grip and offset pipe clamp
Status Inactive -
Weight 23 lb;10.4 kg -
Application Strut System Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 600 lb, 2.67 kN (Design Load 1);75 lb, 0.33 kN (Design Load 2, 3) -
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat