Item Comparison: B22120AL, B22120AL6063T6

Item

B22120AL - BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL - Eaton

B22120AL
BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL

$8.8624 Foot

$88.62 (10 Feet)

QTY:
Feet
Add
B22120AL6063T6 - BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL - Bolted Framing

B22120AL6063T6
BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL

$8.8624 Foot

$4,431.20 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 1,320 1,320
Vendor Eaton Bolted Framing
Catalog Number B22120AL B22120AL6063T6
Manufacturer Number B22-120AL B22-120AL
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101806 - Aluminum channels
UPC/EAN/GTIN 00781011211400 00781011211400
Weight per package 0.61 (lbs/each) 0.66 (lbs/each)
Description B22120AL BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material, 12 Gauge
B22120AL6063T6 BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
CHNL, 1 5/8IN X 1 5/8IN , 12 Ga, 120IN , Alm
Minimum Order QTY 10 Units 10 Units
Unit/Foot $8.86 (Foot) $8.86 (Foot)
Carton/Reel $8.86 (1 Feet) $88.62 (10 Feet)
Standard Packaging/Reel $88.62 (10 Feet) $4,431.20 (500 Feet)
Material - 6063-T6 Aluminum
Finish Aluminum -
material composition Aluminum -
material standard 6063-T6 -
Depth 1-5/8 In -
Height - 1-5/8 INCH
Length 10 ft 120 INCH
Thickness - 0.105 Inch
Width 1-5/8 in 1-5/8 INCH
Commodity Description - CHANNEL & STRUT
Description BLTD 1-5/8X1-5/8X120" 12GA SLD ALU CHNL -
extra long description B-LINE B22-120AL CHNL, 1 5/8" X 1 5 METAL FRAMING, SINGLE COMBINATION TYPE; ALUMINUM MATERIAL; 120 INCH; 1-5/8 INCH; 1-5/8 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; 19.1 POUND PER FOOT WEIGHT
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. -
Long Description Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Aluminum material, 12 Gauge CHNL, 1 5/8IN X 1 5/8IN , 12 GA, 120IN , ALM
Product Type CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", Alm Channel
similar brands Unistrut Unistrut
Beam Load Rating - 340 LB
Column Load Rating - 2101 Lb (CG), 1418 Lb (Slot Face)
Cross Section Area - 0.562 SQ INCH
Deflection - 1.403 INCH
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN -
gauge 12 -
Number of Channels - 1
Brand EATON B-LINE SERIES BOLTED FRAMING
Manufacturers Part Number B22-120AL B22-120AL
Model - B22
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel METAL FRAMING, SINGLE
minimum qty 10 10
Status - Inactive
Weight 1.91 Lb/Ft -
Application UtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commerci -
Configuration - SOLID
standard Not Applicable -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat