Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Cooper B-Line/Cable Tray |
Catalog Number |
B2210PAZN |
B2210 |
Manufacturer Number |
B2210PAZN |
N/A |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121311 - Electrical fittings
|
-
|
UPC/EAN/GTIN |
00781011604349 |
N/A |
Weight per package |
0.13 (lbs/each) |
0.13 (lbs/each) |
Description |
B2210PAZN BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1.25" W, Stainless Steel Finish, Rigid Conduit or Pipe
|
B2210 BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.78 (Each) |
$1.78 (Each) |
Carton/Reel |
$1.78 (1 Each) |
$1.78 (1 Each) |
Standard Packaging/Reel |
$1.78 (1 Each) |
$178.16 (100 Each) |
|
Material |
14 Gauge Low Carbon Steel |
- |
|
|
|
Construction |
TWO PIECE |
- |
Description |
BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP |
- |
extra long description |
B-LINE B2210PAZN 1"-MULTI-GRIP PIPE |
- |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
- |
Long Description |
Eaton B-Line series multi-grip and offset pipe clamp, 0.0677" H x 2.6250" L x 1.25" W, Stainless steel finish, Rigid conduit or pipe |
- |
Product Type |
1"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall, Imc, Rigid, Z |
- |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 To 1.375 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse |
- |
|
dimensions |
2.6250 IN X 1.2500 IN X 0.0677 IN |
- |
|
Brand |
Eaton |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
B2210PAZN |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Multi-grip and offset pipe clamp |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |